Shop All Sealed Lead Acid Batteries
Exell Battery
12, 7, AGM Chemistry
Mfr # EB1270F2
Zoro # G203666659
product price: $27.59
/ea
$27.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12
- Capacity 7
- Height 3.94
- Width 2.56
- Weight 4.18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exell Battery
- MFR # EB1270F2
- Zoro # G203666659
- UPC # 813662022255
- Country of Origin China
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 |
Width | 2.56 |
Length | 5.94 |
Details
Voltage | 12 |
Capacity | 7 |
Weight | 4.18 |
Amperage | 7 |
Chemistry | AGM |
Description
Exell Battery 12V 7Ah Sealed Lead Acid Battery Rechargeable AGM for solar applications, UPS Backup, and medical mobility and replaces UB1270, NB12-7, PS-1270 Common uses for this battery: underwater fish finders, small toys, hobby equipment, invisible pet fences, solar power, emergency lighting, and more!
- Key Benefits
- Excellent performance and ability to endure high current output and deep cycling.
- Greater resistance to vibrations, shock, chemicals and heat.
- Higher cranking amps and lower self discharge.
- Leak resistant.
- Electrolyte is suspended in fiberglass mat separators, which act as absorbent sponges.
- Maintenance free.
- •
- •
- •
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOWER A2S Cyber Duster Multipurpose Powered Air Duster, Blower, Dryer, and Air Pump Black (A-2S- Black)
- MIGHTY MAX BATTERY 12V 12AH F2 Battery Replacement for Wilson Tennis Ball Machine (ML12-12F224410)
- LINEAR One-Channel Metal Case Receiver, 304 MHz (DX-12)
- PYLE Bluetooth Speaker, PWPBT75BL (PWPBT75BL)
- EXELL BATTERY 12, 7, AGM Chemistry (EB1270F1)
- EXELL BATTERY 12, 5, AGM Chemistry (EB1250F1)
- EXELL BATTERY 6, 7, AGM Chemistry (EB670)
- EXELL BATTERY 6, 12, AGM Chemistry (EB6120F1)
- EXELL BATTERY 12, 2.2, AGM Chemistry (EB1222)
- EXELL BATTERY 12, 18, AGM Chemistry (EB12180)
- MIGHTY MAX BATTERY YTX12-BS GEL Battery Replaces Yamaha Motor EF3000iSE / EF3000iSEB (YTX12-BSGEL284)
- Exell Battery Sealed Lead Acid Batteries