12, 55, AGM Chemistry
Mfr # EB12550
Zoro # G003666736
Key Features
- Voltage 12
- Capacity 55
- Height 9.13
- Width 5.43
- Weight 40
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exell Battery
- MFR # EB12550
- Zoro # G003666736
- UPC # 813662022132
- Country of Origin China
- Category Sealed Lead Acid Batteries
Dimensions
Height | 9.13 |
Width | 5.43 |
Length | 9.02 |
Details
Voltage | 12 |
Capacity | 55 |
Weight | 40 |
Amperage | 55 |
Chemistry | AGM |
Description
Exell Battery 12V 55Ah Sealed Lea Acid Battery Rechargeable AGM replaces UB12550, 45825
This state-of-the-art lead-acid battery is the valve-regulated type
(sometimes called "sealed" or maintenance-free), which fixes the acid
electrolyte in an absorptive fiberglass mat.
The advantage of this design is that the battery needs no water additions,
can be operated in any position, and can be used in close proximity to people
and sensitive equipment.
Maintenance-free
Sealed no leak design
Higher cranking amps
Lower self discharge
Greater vibration resistance
Heavy duty, no corrosion terminals
Electrolyte is suspended in fiberglass mat separators, which act as
absorbent sponges
Also Known As WB 12550 (Group 22NF)
ONLY.
- •
- •
- •
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI NVIDIA GeForce RTX 4060 Ti Graphic Card (G406TV2XB8C)
- CISCO 1000BASE SX SFP MMF 850nm DOM, GLCSXMMD (GLC-SX-MMD=)
- EDIFIER M3200 34-Watt-RMS 2.1-Channel Audio Speakers with 16-Watt Subwoofer (4009976)
- ILC Replacement for Fanuc A02b-0309-k102 Battery (A02B-0309-K102 BATTERY FANUC)
- EXELL BATTERY 12, 18, AGM Chemistry (EB12180IT)
- EXELL BATTERY 12, 18, AGM Chemistry (EB12180)
- EXELL BATTERY 12, 12, AGM Chemistry (EB12120F1)
- EXELL BATTERY 12, 5, AGM Chemistry (EB1250F2)
- EXELL BATTERY 6, 7, AGM Chemistry (EB670)
- EXELL BATTERY 12, 7, AGM Chemistry (EB1270F2)
- MIGHTY MAX BATTERY ML5-12 - 12V 5AH Replaces Gell Cell 12V 4.5AH Battery (ML5-12267)
- Exell Battery Sealed Lead Acid Batteries