Shop All Sealed Lead Acid Batteries
Exell Battery
12, 35, AGM Chemistry
Mfr # EB12350
Zoro # G303666689
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12
- Capacity 35
- Height 6.14
- Width 5.19
- Weight 23.15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exell Battery
- MFR # EB12350
- Zoro # G303666689
- UPC # 813662022149
- Country of Origin China
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.14 |
Width | 5.19 |
Length | 7.75 |
Details
Voltage | 12 |
Capacity | 35 |
Weight | 23.15 |
Terminal Type - Batteries | L Post Terminal |
Amperage | 35 |
Chemistry | AGM |
Description
Exell Battery 12V 35Ah Sealed Lead Acid Battery Rechargeable AGM for solar applications, UPS Backup, and medical mobility and replaces UB12350, 45976. Common uses for this battery: Consumer Electronics, Electric Vehicles, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security.
- Key Benefits
- Excellent performance and ability to endure high current output and deep cycling.
- Greater resistance to vibrations, shock, chemicals and heat.
- Higher cranking amps and lower self discharge.
- Leak resistant.
- Electrolyte is suspended in fiberglass mat separators, which act as absorbent sponges.
- Maintenance free.
- •
- •
- •
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADESSO PUBLISHING 2.4Ghz Wireless 18-Key Numeric Keypad (WKB-6010UB)
- LEGRAND Plug-In Charger, 2.5" H x 7.1" W x 2.1" D (RDSZCWH10)
- ILC Replacement for Dell Latitude D630 Battery (LATITUDE D630 BATTERY DELL)
- ACCESSORIES UNLIMITED Accessories Unlimited AUCBGM Thru Glass Mount CB Antenna Kit (AUCBGM)
- EXELL BATTERY 6, 1.3, AGM Chemistry (EB613)
- EXELL BATTERY 12, 12, AGM Chemistry (EB12120F1)
- EXELL BATTERY 12, 5, AGM Chemistry (EB1250F1)
- EXELL BATTERY 12, 7, AGM Chemistry (EB1270F1)
- EXELL BATTERY 12, 5, AGM Chemistry (EB1250F2)
- EXELL BATTERY 12, 18, AGM Chemistry (EB12180)
- MIGHTY MAX BATTERY 12V 18AH GEL Battery For Pride Go-Go Sport Model S74 - 2 Pack (ML18-12GELMP2664)
- Exell Battery Sealed Lead Acid Batteries