Shop All Sealed Lead Acid Batteries
Exell Battery
12, 3.4, AGM Chemistry
Mfr # EB1234
Zoro # G303666658
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12
- Capacity 3.4
- Height 2.44
- Width 2.63
- Weight 2.73
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exell Battery
- MFR # EB1234
- Zoro # G303666658
- UPC # 813662022293
- Country of Origin China
- Category Sealed Lead Acid Batteries
Dimensions
Height | 2.44 |
Width | 2.63 |
Length | 5.25 |
Details
Voltage | 12 |
Capacity | 3.4 |
Weight | 2.73 |
Amperage | 3.4 |
Chemistry | AGM |
Description
Exell Battery 12V 3.4Ah Sealed Lead Acid Battery Rechargeable AGM for solar applications, UPS Backup, medical mobility and replaces UB1234, D5740, PS-1230 Common uses for the EB1234 battery: consumer electronics, engine starters, hunting, lawn and garden tools, power sports, UPS backup, access control devices, security, and more!
- Key Benefits
- Excellent performance and ability to endure high current output and deep cycling.
- Greater resistance to vibrations, shock, chemicals and heat.
- Higher cranking amps and lower self discharge.
- Leak resistant.
- Electrolyte is suspended in fiberglass mat separators, which act as absorbent sponges.
- Maintenance free.
- •
- •
- •
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Allen Bradley 1746-bas Battery (1746-BAS BATTERY ALLEN BRADLEY)
- ILC Replacement for Bell & Howell Slide Cube Af70 replacement light bulb lamp (SLIDE CUBE AF70 BELL & HOWELL)
- AIPHONE Intercoms (TD-12H/B)
- ILC Replacement for Ereplacements Vlt-xl5950lp-er Lamp & Housing (VLT-XL5950LP-ER LAMP & HOUSING EREPLACEMENTS)
- EXELL BATTERY 12, 55, AGM Chemistry (EB12550)
- EXELL BATTERY 12, 18, AGM Chemistry (EB12180IT)
- EXELL BATTERY 6, 3.4, AGM Chemistry (EB634)
- EXELL BATTERY 6, 12, AGM Chemistry (EB6120F1)
- EXELL BATTERY 12, 7, AGM Chemistry (EB1270F1)
- EXELL BATTERY 12, 22, AGM Chemistry (EB12220)
- MIGHTY MAX BATTERY 12V 9AH SLA Battery Replacement for Firman P03603 Generator (ML9-12NB3)
- Exell Battery Sealed Lead Acid Batteries