Shop All Sealed Lead Acid Batteries
Exell Battery
12, 18, AGM Chemistry
Mfr # EB12180F2
Zoro # G403666701
product price: $56.89
/ea
$56.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12
- Capacity 18
- Height 6.57
- Width 3.01
- Weight 11.59
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exell Battery
- MFR # EB12180F2
- Zoro # G403666701
- UPC # 813662022170
- Country of Origin China
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.57 |
Width | 3.01 |
Length | 7.13 |
Details
Voltage | 12 |
Capacity | 18 |
Weight | 11.59 |
Amperage | 18 |
Chemistry | AGM |
Description
Exell Battery 12V 18Ah Sealed Lead Acid Battery Rechargeable Battery for solar applications, UPS Backup, medical mobility and replaces UB12180, 40648, PS12180 Common uses for this battery: Consumer Electronics, Electric Vehicles, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Toys and Hobby, Access Control Devices, Emergency Lighting, Security.
- Key Benefits
- Excellent performance and ability to endure high current output and deep cycling.
- Greater resistance to vibrations, shock, chemicals and heat.
- Higher cranking amps and lower self discharge.
- Leak resistant.
- Electrolyte is suspended in fiberglass mat separators, which act as absorbent sponges.
- Maintenance free.
- •
- •
- •
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECO TECHNOLOGIES IP Camera, 30x, 4MP, Color, Wall Mount (O4P30X2)
- RACECEIVER RACEceiver RCVHS500 Premium Helmet Speaker Kit (RCVHS500)
- COMPUCESSORY Gel Mouse Pads9"X10"BlackGel (CCS55151)
- MIGHTY MAX BATTERY 12V 5AH Replacement for Amstron 12V/5AH SLA Battery w/ F1 Terminal (ML5-12272)
- EXELL BATTERY 12, 18, AGM Chemistry (EB12180)
- EXELL BATTERY 6, 12, AGM Chemistry (EB6120F1)
- EXELL BATTERY 12, 2.2, AGM Chemistry (EB1222)
- EXELL BATTERY 6, 3.4, AGM Chemistry (EB634)
- EXELL BATTERY 6, 1.3, AGM Chemistry (EB613)
- EXELL BATTERY 12, 18, AGM Chemistry (EB12180IT)
- MIGHTY MAX BATTERY 12V 5Ah F2 SLA Replacement Battery for Hopkins 20008 (MAX3973970)
- Exell Battery Sealed Lead Acid Batteries