Shop All Sealed Lead Acid Batteries
Exell Battery
12, 18, AGM Chemistry
Mfr # EB12180
Zoro # G903666720
product price: $61.99
/ea
$61.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12
- Capacity 18
- Height 6.5
- Width 3.01
- Weight 11.59
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exell Battery
- MFR # EB12180
- Zoro # G903666720
- UPC # 813662022187
- Country of Origin China
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.5 |
Width | 3.01 |
Length | 7.13 |
Details
Voltage | 12 |
Capacity | 18 |
Weight | 11.59 |
Terminal Type - Batteries | T3 Nut & Bolt Post |
Amperage | 18 |
Chemistry | AGM |
Description
Exell Battery 12V 18Ah Sealed Lead Acid Battery Rechargeable AGM for solar applications, UPS Backup, medical mobility and replaces UB12180, D5745, PS12180. Common uses for this battery: Consumer Electronics, Electric Vehicles, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security.
- Key Benefits
- Excellent performance and ability to endure high current output and deep cycling.
- Greater resistance to vibrations, shock, chemicals and heat.
- Higher cranking amps and lower self discharge.
- Leak resistant.
- Electrolyte is suspended in fiberglass mat separators, which act as absorbent sponges.
- Maintenance free.
- •
- •
- •
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETEX Stand Alone Surface Mount Alarm, Mortise Cylinder, Exit Alarm, Gray (EAX-500 MC65 GRAY)
- PC ENCLOSURES Black Powder Coated Steel - Fits up to 32" TV Screen (32 LCD Guardian)
- ILC Replacement for Flir Ta04-kit Battery (TA04-KIT BATTERY FLIR)
- MOTOROLA Motorola Solutions PMNN4497AR Lithium Ion Battery For CLS110, CLS1410 (PMNN4497)
- EXELL BATTERY 12, 22, AGM Chemistry (EB12220)
- EXELL BATTERY 12, 2.2, AGM Chemistry (EB1222)
- EXELL BATTERY 12, 8, AGM Chemistry (EB1280F1)
- EXELL BATTERY 12, 7, AGM Chemistry (EB1270F1)
- EXELL BATTERY 12, 55, AGM Chemistry (EB12550)
- EXELL BATTERY 12, 12, AGM Chemistry (EB12120F1)
- BATTERY CLERK AJC® Power Patrol SLA1175 Sealed Lead Acid - AGM - VRLA Battery (AJC-D75S-J-1-140576)
- Exell Battery Sealed Lead Acid Batteries