Shop All Sealed Lead Acid Batteries
Exell Battery
12, 1.3, AGM Chemistry
Mfr # EB1213
Zoro # G903666676
product price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12
- Capacity 1.3
- Height 2.28
- Width 1.69
- Weight 1.21
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exell Battery
- MFR # EB1213
- Zoro # G903666676
- UPC # 813662022316
- Country of Origin China
- Category Sealed Lead Acid Batteries
Dimensions
Height | 2.28 |
Width | 1.69 |
Length | 3.82 |
Details
Voltage | 12 |
Capacity | 1.3 |
Weight | 1.21 |
Amperage | 1.3 |
Chemistry | AGM |
Description
Exell Battery 12V 1.3Ah Sealed Lead Acid Battery Rechargeable AGM for Solar Applications, UPS Backup, and Medical Mobility Batteries in a Flash offers a variety of high quality sealed lead acid (SLA) batteries. Common uses for the EB1213 battery: game decoy's, invisible pet fences, small toys, game feeder's, underwater fish finders, electronic gate doors, and more!
- Key Benefits
- Excellent performance and ability to endure high current output and deep cycling.
- Greater resistance to vibrations, shock, chemicals and heat.
- Higher cranking amps and lower self discharge.
- Leak resistant.
- Electrolyte is suspended in fiberglass mat separators, which act as absorbent sponges.
- Maintenance free.
- •
- •
- •
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEREN 3.5mm to 3 RCA AV Camcorder Cable (ST85407)
- ALLEN BRADLEY ALLEN BRADLEY 1606-XLE240E-3 (1606-XLE240E-3)
- IMICRO Cobra 110-Key Wired USB LED Backlit Gaming Keyboard (Black) (IM-KBCOBV8)
- ILC Replacement For RAYTECH FLBNCD4 (FLB-NCD-4)
- EXELL BATTERY 12, 55, AGM Chemistry (EB12550)
- EXELL BATTERY 6, 7, AGM Chemistry (EB670)
- EXELL BATTERY 6, 1.3, AGM Chemistry (EB613)
- EXELL BATTERY 12, 22, AGM Chemistry (EB12220)
- EXELL BATTERY 6, 12, AGM Chemistry (EB6120F1)
- EXELL BATTERY 12, 18, AGM Chemistry (EB12180)
- MIGHTY MAX BATTERY ML-U1-CCAHR 12V 320CCA Battery for Kubota T1870 19HP Tractor Mower (ML-U1-CCAHR602)
- Exell Battery Sealed Lead Acid Batteries