Shop All Sealed Lead Acid Batteries
Exell Battery
12, 10, AGM Chemistry
Mfr # EB12100SF2
Zoro # G003666668
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12
- Capacity 10
- Height 4.61
- Width 2.56
- Weight 6.05
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exell Battery
- MFR # EB12100SF2
- Zoro # G003666668
- UPC # 813662022217
- Country of Origin China
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4.61 |
Width | 2.56 |
Length | 5.94 |
Details
Voltage | 12 |
Capacity | 10 |
Weight | 6.05 |
Amperage | 10 |
Chemistry | AGM |
Description
Exell Battery 12V 10Ah Sealed Lead Acid Battery Rechargeable AGM for Consumer Electronics, Electric Vehicles, Golf Carts, Power sports, Portable Tools, Emergency Lighting, Security and replaces UB12100-S, D5719. Common uses for this battery: Consumer Electronics, Electric Vehicles, Golf Carts, Power sports, Portable Tools, Emergency Lighting, and Security.
- Key Benefits
- Excellent performance and ability to endure high current output and deep cycling.
- Greater resistance to vibrations, shock, chemicals and heat.
- Higher cranking amps and lower self discharge.
- Leak resistant.
- Electrolyte is suspended in fiberglass mat separators, which act as absorbent sponges.
- Maintenance free.
- •
- •
- •
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE DisplayPort Cable, 1.2, HD, Adapter, M/M, 6ft (P582-006-V2-ACT)
- ICOM Battery Case, For F3001, Lithium Ion, 7.4V (BP265)
- MURR ELEKTRONIK ECO-RAIL-2 POWER SUPPLY 1-PHASE, IN: 90 .. 132 VAC / 173 €¦ 264 VAC OUT: 24V/10ADC (85135)
- ILC Replacement for Lithonia Elb4814n (ELB4814N LITHONIA)
- EXELL BATTERY 6, 3.4, AGM Chemistry (EB634)
- EXELL BATTERY 12, 18, AGM Chemistry (EB12180F2)
- EXELL BATTERY 12, 18, AGM Chemistry (EB12180IT)
- EXELL BATTERY 12, 12, AGM Chemistry (EB12120F1)
- EXELL BATTERY 12, 7, AGM Chemistry (EB1270F2)
- EXELL BATTERY 6, 7, AGM Chemistry (EB670)
- ILC Replacement for B&B Hr22-12 Battery (HR22-12 BATTERY B&B)
- Exell Battery Sealed Lead Acid Batteries