11pc Alkaline Batteries Kit Includes A28PX & 23A Batteries and Watch Opener
Mfr # EB-KIT-100
Zoro # G106372435
Key Features
- Width 0.51
- Battery Chemistry Alkaline
- Battery Size Varies
- Color Assorted Colors
- Height 0.99
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exell Battery
- MFR # EB-KIT-100
- Zoro # G106372435
- UPC # 816481024950
- Country of Origin China
- Category Disposable Specialty Batteries
Dimensions
Width | 0.51 |
Battery Size | Varies |
Height | 0.99 |
Length | 0.99 |
Diameter | 0.51 |
Details
Battery Chemistry | Alkaline |
Color | Assorted Colors |
Description
Exell Battery Essentials Kit Includes 5-Pack 6V A28PX Alkaline Batteries, 5-Pack 12V 23A Alkaline Batteries and a Watch Case Opener
Exell Battery Essentials Kit Includes:
(1) 5-Pack EB-4LR44
(1) 5-Pack EB-23A
(1) HN7 Professional Watch Case Opener Knife
EB-4LR44 Alkaline Battery Specifications
Type: Alkaline
Voltage: 6V
Amperage: 165 mAh
Battery Size: 4LR44
Length: 0.99in (25.2mm)
Diameter: 0.51in (13mm)
Rechargeable: No
Country of Manufacture: China
EB-4LR44 Alkaline Battery A28PX Replaces: PX28A, A544, 4LR44, K28A, V34PX, 7H34, 4NZ13, V4034PX, L1325, 4G13, 4034PX, PX28AB, 1414A
Compatibility
Dt Systems: 1145DT, Ultra-e 2090
Duracell: PX28A, PX28AB
Energizer: A544
Innotek: BAT-001, BC-50 RECEIVER, BT-50 RECEIVER, BT-50A RECEIVER, CKC-25W RECEIVER, HF-25W RECEIVER, KB-50 RECEIVER, RF-25 RECEIVER, SD-100A RECEIVER, SD-2025 RECEIVER
Kodak: K28A
Neda: 1414A
: 4G13, 4LR44
Pet: BC-102 BARK COLLAR, PEL-100 ELECTRONIC LEASE, PG-250 RECEIVER, PVPP-300 PET PAGER RECEIVER, RF-250 RECEIVER, RFA18, RFA18-11
Varta: 4034PX, 4NZ13, 7H34, V34PX, V4034PX
Vinnic: L1325
12V EB-A23 Alkaline Battery Specifications:
Voltage: 12V
Chemistry: Alkaline
Length: 1.14in (28.9 mm)
Diameter: 0.41in (10.3 mm)
Country of Manufacture: China
12V EB-A23 Alkaline Battery is Also Known As: 1811A, 23A, 8F10R, 8LR32, 8LR932, A21, A23, BAT012, E23A, EL12, GP23A, K23A, L1028, LRV08, MN21, MN23, MS21, N21, N21, PX32A, PX32AB, PX32B, RV08, RVO8, S21, V23GA, VR22
Compatibility
Chamberlain: 750, 753, 756
Craftsmen: 139.53962SRT
Energizer: A23BP2, AE23
Genie Garage Door: ACSCTG A23F
Gp Super Alkaline: 23279 750
Hampton Bay Fan: 120066
Liftmaster: 64 LM
Replacements: 1811A, 23A, 8F10R, 8LR32, 8LR932, A21, A23, BAT012, E23A, EL12, GP23A, K23A, L1028, LRV08, MN21, MN23, MS21, N21, RVO8, S21, V23GA, VR22
Sears: 139.53400, 139.53413, 139.53515, 139.53606, 139.53707, 139.53758, 139.53776, 139.53778, 139.53876, 139.658430, 139.664983, 66LM 740CB
Superswitch: 23A12V
Zigview Seculine Twin: 1 R3-UT
SE Professional Watch Case Opener Knife Battery Replacing ToolThis ultra-slim knife is 4-1/2" long OA, with a flat metal handle. The short, broad blade is honed to fit into the slit in a watch case and pop the back off easily. It doesn't fold into itself, but does come in a protective vinyl sleeve for storage. Very sharp.
- •Kit Contains Replacements For: PX28A, A544, 4LR44, K28A, V34PX, 7H34, 4NZ13, V4034PX, L1325, 4G13, 4034PX, PX28AB, 1414A, 1811A, 23A, 8F10R, 8LR32, 8LR932, A21, A23, BAT012, E23A, EL12, GP23A, K23A, L1028, LRV08, MN21, MN23, MS21, N21, N21, PX32A, PX32AB, PX32B, RV08, RVO8, S21, V23GA, VR22
- •
- •
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Male To Male 16AWG Audio Cable 15 ft. (5498)
- ILC Replacement for Samsung Sch-u740 (SCH-U740 SAMSUNG)
- KENSINGTON ErgoSoft Wrist Rest for Slim Mouse/Trackpad, 6.3 x 4.3, Black (52803)
- THE EARPHONE CONNECTION Ear Phone Connection Cougar 2-Wire Microphone for Motorola Radios, (EP4003)
- EXELL BATTERY A134 Alkaline 6V Battery TR134, EN134A, PC134A, H-4P/A (A134)
- EXELL BATTERY 416A Alkaline 67.5V Battery NEDA 217, A416, ER-416 (416A)
- EXELL BATTERY PLC Computer Backup Battery HC PANA BR-AGCF2W BR-ACF2P (EBPLC-193HC)
- EXELL BATTERY S27PX 6V Silver Oxide Battery EPX27 V27PX 4NR43 KX27 HS3C (S27PX)
- EXELL BATTERY EBR40 Type R40 1.5V Battery EN6, HO40, 906AC, Ignitor (EB-R40)
- EXELL BATTERY A19PX 4.5V Alkaline Battery V19PX 531 RPX19 A19PX EPX19 (A19PX)
- EXELL BATTERY PLC Computer Backup Battery Toshiba ER17500 ER17500V (EBPLC-276)
- Exell Battery Disposable Specialty Batteries