10pk Exell Silver Oxide 1.5V Watch Battery for SR521SW 379
Mfr # EB-SR521
Zoro # G803666752
Key Features
- Battery Size 379
- Battery Chemistry Silver Oxide
- Voltage - Batteries 1.55
- Diameter 0.23
- Voltage 1.55
Product Information
- Brand Exell Battery
- MFR # EB-SR521
- Zoro # G803666752
- UPC # 819891018335
- Country of Origin China
- Category Coin & Button Batteries
Dimensions
Battery Size | 379 |
Diameter | 0.23 |
Width | 0.23 |
Height | 0.085 |
Length | 0.085 |
Details
Battery Chemistry | Silver Oxide |
Voltage - Batteries | 1.55 |
Voltage | 1.55 |
Terminal Type - Batteries | Flat Top |
Capacity - Batteries | 8 |
Color Code | Assorted Colors |
Weight | 0.01 |
Description
10pack Exell EB-SR521 Silver Oxide 1.5V Watch Battery Replaces SR521SW 379
The Exell EB-SR521 Silver Oxide 1.5V Watch Battery is a popular button shape Silver Oxide battery
with a nominal voltage of 1.5V. It has high operating voltage, high capacity, and superior low temperature
characteristics. Used in cameras, calculators, hearing aids, toys, watches, PDAs, remote controls, clocks, games, laser
pointers, MP3 players and other non-precision electronic devices.
Exell EB-SR521 Silver Oxide 1.5V Watch Battery Specifications:
Voltage: 1.55V
Amperage: 8mAh
Chemistry: Silver Oxide
Diameter: 0.23" (5.8mm)
Height: 0.085" (2.15mm)
Weight: 0.007oz (0.20g)
Terminal Type: Watch/Button Cell
The Exell EB-SR521 Silver Oxide 1.5V Watch Battery Is Also Known As: 379, JA, SP379, S56, SR63,
1191SO, SR521SW, V379, Bulova 618, Citizen 280-59, Duracell D379, Energizer 379, Goldpeak 379, IEC SR63, Maxell
SR521SW, Rayovac 379, Renata 379, Seiko SB-AC, Sony SR521SW, Timex JA, Toshiba SR521SW, Varta V379
style="margin: 0
auto;display: block;">
Need more than one 10pack of Exell EB-SR521 Silver Oxide Batteries? We offer great discounts on quantity orders, and FREE SHIPPING offers available.
- •
- •
- •
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Cutler Hammer A06b-6073-k001 Battery (A06B-6073-K001 BATTERY CUTLER HAMMER)
- TADIRAN Battery 3.6 Volt Lithium Tadiran Back up Power Battery (COMP-4-5)
- UPG 24V 2AH 3Stage AGM Charger w USA Cordset (24BC2000T-4 USA)
- BOGEN 2 PACK 2x2 Drop In Ceiling Speaker (CSD2X2)
- EXELL BATTERY 1.2V 5000mAh NiMH C Size Rechargeable Button Top Battery (EBC-542)
- EXELL BATTERY 51pc Essential Batteries Kit L1131 L1121 L1142 L726 L721 & Watch Opener (EB-KIT-116)
- EXELL BATTERY 81pc Essential Batteries Kit CR2032 CR927 L626 L1154 L1131 & Watch Opener (EB-KIT-129)
- EXELL BATTERY 10pk Exell Alkaline 1.5V Watch Battery Replaces AG12 386 LR43 (EB-L1142)
- EXELL BATTERY 4/5A 1.2V 1200mAh NiCD Button Top Rechargeable Battery (EBC-301)
- EXELL BATTERY 10p Exell Alkaline 1.5V Watch Battery Replaces AG8 LR1120 391 (EB-L1121)
- POWER UP! Batteries Button Cell Lithium CR2025 3v (031-11162)
- Exell Battery Coin & Button Batteries