Shop All Coin & Button Batteries
Exell Battery
10pk Exell Silver Oxide 1.55V Watch Battery Replaces SR48 393
Mfr # EB-SR754
Zoro # G703666661
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Battery Size 393 / 309
- Battery Chemistry Silver Oxide
- Voltage - Batteries 1.55
- Diameter 0.31
- Color Code Assorted Colors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exell Battery
- MFR # EB-SR754
- Zoro # G703666661
- UPC # 819891018380
- Country of Origin China
- Category Coin & Button Batteries
Dimensions
Battery Size | 393 / 309 |
Diameter | 0.31 |
Width | 0.31 |
Height | 0.21 |
Length | 0.21 |
Details
Battery Chemistry | Silver Oxide |
Voltage - Batteries | 1.55 |
Color Code | Assorted Colors |
Voltage | 1.55 |
Terminal Type - Batteries | Flat Top |
Capacity - Batteries | 70 |
Weight | 0.03 |
Description
10pk Exell EB-SR754 Silver Oxide 1.55V Watch Battery Replaces SR48 393
EB-SR754 SR48 Silver Oxide watch cell battery is a popular silver oxide cell commonly used in watches, calculators, small electronics, toys, lasers, digital assistants, keyless entry systems, digital thermometers, LED lights, electronic books, pedometers, calorie counters, stop watches, sporting goods & medical devices.
This is a "W" high drain battery. High Drain batteries are for applications with a continuous, low power consumption and occasional high peaks: Analog and digital watches with extra functions (backlight, alarm), pocket calculators, electronic games, cameras, etc. This is in comparison to low drain batteries, which are best used in devices that use a small amount of power over a long time: Analog watches, TV remotes, alarm clocks, etc.
EB-SR754 Watch Cell Battery Specifications
Voltage: 1.55V
Chemistry: Silver Oxide
Diameter: 0.31in (7.90mm)
Height: 0.21in (5.40mm)
Terminal Type: Watch/Button Cell
10pcs Card
Exell EB-SR754 Silver Oxide Watch Cell Battery Also Known As: 10 L 123/D 393, 10 L 13/D 309, 1136SO, 1137SO, 15, 193, 255, 309, 323, 393, 393A, 526, 546, 7 OT, 70T, AG5, D309, D309/393, D393, F, L754, LR48, LR750, LR754, G5A, GP93, GS5, R 309/16, R 393/15, RW 38, RW 48, RW28, RW48, S309/393, S754S, SB-B3, SB83, SP309, SP393, SR 48, SR 754 SW, SR 754 W, SP393, SR48, SR48W, SR754SW, SR754W, SR754W/SW, SR920, TR754SW, V309, V393, WS-6
Need more than one 10pk of EB-SR754 Watch Cell Batteries?
EB-SR754 SR48 Silver Oxide watch cell battery is a popular silver oxide cell commonly used in watches, calculators, small electronics, toys, lasers, digital assistants, keyless entry systems, digital thermometers, LED lights, electronic books, pedometers, calorie counters, stop watches, sporting goods & medical devices.
This is a "W" high drain battery. High Drain batteries are for applications with a continuous, low power consumption and occasional high peaks: Analog and digital watches with extra functions (backlight, alarm), pocket calculators, electronic games, cameras, etc. This is in comparison to low drain batteries, which are best used in devices that use a small amount of power over a long time: Analog watches, TV remotes, alarm clocks, etc.
EB-SR754 Watch Cell Battery Specifications
Voltage: 1.55V
Chemistry: Silver Oxide
Diameter: 0.31in (7.90mm)
Height: 0.21in (5.40mm)
Terminal Type: Watch/Button Cell
10pcs Card
Exell EB-SR754 Silver Oxide Watch Cell Battery Also Known As: 10 L 123/D 393, 10 L 13/D 309, 1136SO, 1137SO, 15, 193, 255, 309, 323, 393, 393A, 526, 546, 7 OT, 70T, AG5, D309, D309/393, D393, F, L754, LR48, LR750, LR754, G5A, GP93, GS5, R 309/16, R 393/15, RW 38, RW 48, RW28, RW48, S309/393, S754S, SB-B3, SB83, SP309, SP393, SR 48, SR 754 SW, SR 754 W, SP393, SR48, SR48W, SR754SW, SR754W, SR754W/SW, SR920, TR754SW, V309, V393, WS-6
Need more than one 10pk of EB-SR754 Watch Cell Batteries?
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX14-BS Battery for Honda 420 TRX420 Fourtrax Rancher 2x4 2017 (YTX14-BS260)
- BATTERY CLERK AJC® Eaton Powerware PW3105 700 12V 7Ah UPS Battery (EATON-POWERWARE PW3105 700)
- EXELL BATTERY Rechargeable Battery 2/3AA NiCd 1.2V 450mAh with Tabs for Solar Light (EBC-2/3AA-WT)
- DYNO DYNO: TV Mount-NB P4 / 32'-55' Cantilever TV Mount Vesa UpTo400X400 (Extend Upto 20' From Wall) (DYN-180202)
- EXELL BATTERY 10pk Exell Alkaline 1.5V Watch Battery Replaces AG12 386 LR43 (EB-L1142)
- EXELL BATTERY 5pack Exell 3V Lithium Coin Cell Battery Replaces DL1216 (EB-CR1216)
- EXELL BATTERY 10pk Exell Silver Oxide 1.55V Watch Battery Replaces SR43W 386 (EB-SR43)
- EXELL BATTERY 5pack Exell 3V Lithium Coin Cell Battery Replaces DL2430 (EB-CR2430)
- EXELL BATTERY 26pc Essential Batteries Kit CR2032 CR927 CR2025 CR1616 CR2330 & Watch Opener (EB-KIT-122)
- EXELL BATTERY 101pc Essential Batteries Kit CR2032 L1154 & Watch Opener (EB-KIT-142)
- ILC Replacement For ENERGIZER, A76BPZ (A76BPZ)
- Exell Battery Coin & Button Batteries