Shop All Coin & Button Batteries
Exell Battery
10pk Exell Silver Oxide 1.55V Watch Battery Replaces SR44W 357
Mfr # EB-SR44
Zoro # G703666746
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Battery Size 357 / 303
- Battery Chemistry Silver Oxide
- Voltage - Batteries 1.55
- Diameter 0.46
- Terminal Type - Batteries Flat Top
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exell Battery
- MFR # EB-SR44
- Zoro # G703666746
- UPC # 819891018441
- Country of Origin China
- Category Coin & Button Batteries
Dimensions
Battery Size | 357 / 303 |
Diameter | 0.46 |
Width | 0.46 |
Height | 0.17 |
Length | 0.17 |
Details
Battery Chemistry | Silver Oxide |
Voltage - Batteries | 1.55 |
Terminal Type - Batteries | Flat Top |
Color Code | Silver |
Capacity - Batteries | 150 |
Voltage | 1.55 |
Weight | 0.03 |
Description
10pk Exell EB-SR44 Silver Oxide 1.55V Watch Battery Replaces SR1154 357
EB-SR44 SR1154 Silver Oxide watch cell battery is normally used in watches, with a shelf life of 5+ years. Other applications may include calculators, film cameras, medical instruments, cash registers, or FA instruments (measuring instruments, onboard microcomputers, sensors).
This is a "W" high drain battery. High Drain batteries are for applications with a continuous, low power consumption and occasional high peaks: Analog and digital watches with extra functions (backlight, alarm), pocket calculators, electronic games, cameras, etc. This is in comparison to low drain batteries, which are best used in devices that use a small amount of power over a long time: Analog watches, TV remotes, alarm clocks, etc.
EB-SR44 Watch Cell Battery Specifications
Voltage: 1.55V
Chemistry: Silver Oxide
Diameter: 0.46in (11.6mm)
Height: 0.21in (5.4mm)
Terminal Type: Watch/Button Cell
10pcs Card
Exell EB-SR44 Silver Oxide Watch Cell Battery Also Known As: 10 L 14/D 357, 1128MP, 1130SO, 1131SO, 1166A, 157, 228, 280-08, 280-62, 280-8, 303, 357, 357BP, 4276, 541, 675, A, A-76, A76, A76-1, AG-13, AG13, CR44, D303, D303/357, D357, D357/303, D357H, D76A, EPX76, G13, G13A, GP76A, GPA7, GPA76, GS13, GS14, J, KA, KS76, L 1154, L1154, LR1154, LR-44, LR44, LR44H, MN44, MS76, PX675A, PX675S, PX76, PX76A, R 303/9, R 357/7, RPX675, RW 32, RW 42, RW82, RW82B, S06, S303/357, S76, SB-A9, SB-B9, SP303, SP357, SR 44, SR 44 W, SR1154, SR44, SR445W, SR44H, SR44SW, SR44W, SR47, SR76E, V13GA, V303, V357, WS 14/D 303, WS16
Need more than one 10pk of EB-SR44 Watch Cell Batteries?
EB-SR44 SR1154 Silver Oxide watch cell battery is normally used in watches, with a shelf life of 5+ years. Other applications may include calculators, film cameras, medical instruments, cash registers, or FA instruments (measuring instruments, onboard microcomputers, sensors).
This is a "W" high drain battery. High Drain batteries are for applications with a continuous, low power consumption and occasional high peaks: Analog and digital watches with extra functions (backlight, alarm), pocket calculators, electronic games, cameras, etc. This is in comparison to low drain batteries, which are best used in devices that use a small amount of power over a long time: Analog watches, TV remotes, alarm clocks, etc.
EB-SR44 Watch Cell Battery Specifications
Voltage: 1.55V
Chemistry: Silver Oxide
Diameter: 0.46in (11.6mm)
Height: 0.21in (5.4mm)
Terminal Type: Watch/Button Cell
10pcs Card
Exell EB-SR44 Silver Oxide Watch Cell Battery Also Known As: 10 L 14/D 357, 1128MP, 1130SO, 1131SO, 1166A, 157, 228, 280-08, 280-62, 280-8, 303, 357, 357BP, 4276, 541, 675, A, A-76, A76, A76-1, AG-13, AG13, CR44, D303, D303/357, D357, D357/303, D357H, D76A, EPX76, G13, G13A, GP76A, GPA7, GPA76, GS13, GS14, J, KA, KS76, L 1154, L1154, LR1154, LR-44, LR44, LR44H, MN44, MS76, PX675A, PX675S, PX76, PX76A, R 303/9, R 357/7, RPX675, RW 32, RW 42, RW82, RW82B, S06, S303/357, S76, SB-A9, SB-B9, SP303, SP357, SR 44, SR 44 W, SR1154, SR44, SR445W, SR44H, SR44SW, SR44W, SR47, SR76E, V13GA, V303, V357, WS 14/D 303, WS16
Need more than one 10pk of EB-SR44 Watch Cell Batteries?
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC® Ultratech UT-1240 Sealed Lead Acid - AGM - VRLA Battery (AJC-D5S-J-1-139116)
- ILC Replacement for Zoll Medical Pd4410 Battery (PD4410 BATTERY ZOLL MEDICAL)
- MONOPRICE CPU Cord, Mini Displayport/VGA, 15ft, White (6005)
- UNIVERSAL POWER GROUP 12 Volt 5.0AH Battery (UB1250)
- EXELL BATTERY 5pack Exell 3V Lithium Coin Cell Battery Replaces DL1220 (EB-CR1220)
- EXELL BATTERY 10p Exell Alkaline 1.5V Watch Battery Replaces AG8 LR1120 391 (EB-L1121)
- EXELL BATTERY 10pk Exell Silver Oxide 1.55V Watch Battery Replaces SR66 377 (EB-SR626)
- EXELL BATTERY Alkaline Watch Battery AG13 A76 1.5V LR44 (A76PX)
- EXELL BATTERY 101pc Essential Batteries Kit L1154 L626 & Watch Opener (EB-KIT-144)
- EXELL BATTERY 101pc Essential Batteries Kit CR2032 L1131 & Watch Opener (EB-KIT-143)
- SAFT Battery, Lithium, Voltage 3.6, PK2 (LS14250BA)
- Exell Battery Coin & Button Batteries