Shop All Coin & Button Batteries
Exell Battery
10pk Exell Alkaline 1.5V Watch Battery Replaces AG6 LR920 370
Mfr # EB-L921
Zoro # G503666694
product price: $2.79
/ea
Sold in multiples of 4 for $11.16
$11.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Size 370 / 371
- Battery Chemistry Alkaline
- Voltage - Batteries 1.5
- Diameter 0.37
- Width 0.37
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exell Battery
- MFR # EB-L921
- Zoro # G503666694
- UPC # 819891018267
- Country of Origin China
- Category Coin & Button Batteries
Dimensions
Battery Size | 370 / 371 |
Diameter | 0.37 |
Width | 0.37 |
Height | 0.08 |
Length | 0.08 |
Details
Battery Chemistry | Alkaline |
Voltage - Batteries | 1.5 |
Terminal Type - Batteries | Flat Top |
Capacity - Batteries | 26 |
Voltage | 1.5 |
Weight | 0.05 |
Description
10pk Exell EB-L921 Alkaline 1.5V Watch Battery Replaces AG6 LR920 370/371
The Exell EB-L921 Alkaline 1.5V Watch Battery is a popular button shape alkaline battery with a nominal voltage of 1.5V. It has a high operating voltage, high capacity, and superior low temperature characteristics. The EB-L921 is used in cameras, calculators, hearing aids, toys, watches, PDAs, remote controls, clocks, games, laser pointers, MP3 players and other non-precision electronic devices.
Exell EB-L921 Alkaline 1.5V Watch Battery Specifications:
Voltage: 1.55V
Amperage: 26mAh
Chemistry: Alkaline
Diameter: 0.374016in (9.5mm)
Height: 0.082677in (2.1mm)
Weight: 0.001212lbs (0.55g)
Terminal Type: Watch/Button Cell
The Exell EB-L921 Alkaline 1.5V Watch Battery Is Also Known As:
1171SO, 1188SO, 171 370, 280-31, 280-51, 30, 370, 371, 371BP, 371A, 371B, 371L,
537, 605, AG6, B370H, CX69 GP71 S21, D 371, D370, D370/371, D371, D371/370, GP371,
LR69, LR920, LR920W, R 370/36, R 371/30, RW 315, RW 415, RW315, S18, S18 1171SO, S21, S921E, SB-AN, SB-AW,
SB-BN, SG3, SP370, SP371, SR 69, SR 920 W, SR69, SR920, SR920SW, SR920SW/W, SR920W, SR920W/SW, SR921, TR920SW,
TR920W, V370, V371, Z
Need more than one Exell EB-L921 Alkaline 1.5V Watch Battery?
The Exell EB-L921 Alkaline 1.5V Watch Battery is a popular button shape alkaline battery with a nominal voltage of 1.5V. It has a high operating voltage, high capacity, and superior low temperature characteristics. The EB-L921 is used in cameras, calculators, hearing aids, toys, watches, PDAs, remote controls, clocks, games, laser pointers, MP3 players and other non-precision electronic devices.
Exell EB-L921 Alkaline 1.5V Watch Battery Specifications:
Voltage: 1.55V
Amperage: 26mAh
Chemistry: Alkaline
Diameter: 0.374016in (9.5mm)
Height: 0.082677in (2.1mm)
Weight: 0.001212lbs (0.55g)
Terminal Type: Watch/Button Cell
The Exell EB-L921 Alkaline 1.5V Watch Battery Is Also Known As:
1171SO, 1188SO, 171 370, 280-31, 280-51, 30, 370, 371, 371BP, 371A, 371B, 371L,
537, 605, AG6, B370H, CX69 GP71 S21, D 371, D370, D370/371, D371, D371/370, GP371,
LR69, LR920, LR920W, R 370/36, R 371/30, RW 315, RW 415, RW315, S18, S18 1171SO, S21, S921E, SB-AN, SB-AW,
SB-BN, SG3, SP370, SP371, SR 69, SR 920 W, SR69, SR920, SR920SW, SR920SW/W, SR920W, SR920W/SW, SR921, TR920SW,
TR920W, V370, V371, Z
Need more than one Exell EB-L921 Alkaline 1.5V Watch Battery?
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARTECH.COM 3ft High Speed HDMI to HDMI 1.4 Cable - Ultra HD 4k x 2k (HDMM3)
- OTTERBOX Commuter Case For Apple Iphone 15 / Iphone 14 / Iphone 13, Black (77-92605)
- ICOM Push to Talk Switch, For Aviation Radios (PTT SW)
- MIGHTY MAX BATTERY 12V 5Ah UPS Backup Battery Replaces Jolt SA1250 (ML5-12209)
- EXELL BATTERY 81pc Essential Batteries Kit L1154 L1131 CR1616 CR2032 SR927 & Watch Opener (EB-KIT-125)
- EXELL BATTERY 5pack Exell 3V Lithium Coin Cell Battery Replaces DL2430 (EB-CR2430)
- EXELL BATTERY 10pk Exell Silver Oxide 1.55V Watch Battery Replaces SR736 392 (EB-SR41)
- EXELL BATTERY Alkaline Watch Battery AG13 A76 1.5V LR44 (A76PX)
- EXELL BATTERY 19pc Essential Batteries Kit 23A A27 A28PX CR2032 CR123A & Watch Opener (EB-KIT-110)
- EXELL BATTERY 10pk Exell Silver Oxide 1.5V Watch Battery for SR521SW 379 (EB-SR521)
- Exell Battery Coin & Button Batteries