Shop All Coin & Button Batteries
Exell Battery
10pk Exell Alkaline 1.5V Watch Battery Replaces AG3 LR41 392
Mfr # EB-L736
Zoro # G103666773
product price: $5.35
/ea
Sold in multiples of 4 for $21.40
$21.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Size 392 / 384
- Battery Chemistry Alkaline
- Voltage - Batteries 1.5
- Diameter 0.29
- Voltage 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exell Battery
- MFR # EB-L736
- Zoro # G103666773
- UPC # 819891018236
- Country of Origin China
- Category Coin & Button Batteries
Dimensions
Battery Size | 392 / 384 |
Diameter | 0.29 |
Height | 0.14 |
Width | 0.29 |
Length | 0.14 |
Details
Battery Chemistry | Alkaline |
Voltage - Batteries | 1.5 |
Voltage | 1.5 |
Capacity - Batteries | 45 |
Color Code | Silver |
Terminal Type - Batteries | Flat Top |
Weight | 0.06 |
Description
10pk Exell Battery EB-L736 Alkaline 1.5V Watch Cell Battery Replaces AG3 LR41 392
EB-L736 AG3 Alkaline Watch Cell Battery is a popular button shape alkaline battery with a nominal voltage of 1.5V and has a high operating voltage, high capacity, and superior low temperature characteristics. The EB-L736 popularly used cameras, calculators, hearing aids, toys, watches, PDAs, remote controls, clocks, games, laser pointers, MP3 players and other non-precision electronic devices.
EB-L736 Watch Cell Battery Specifications
Voltage: 1.5V
Chemistry: Alkaline
Terminal Type: Watch/Button Cell
10pcs Card
Exell EB-L736 Alkaline Watch Cell Battery Also Known As: 384, 392, 192, SR41, G3, RW87, LR1120, V3GA, GP92A, L736, AG3, SR41W, SR41SW, SR41, SR736, S736E, V392, 392A, 92A, D392, 392, 192, GP392, LR736, G3A, V3GA, V36A, LR41, GP192, D384, V384, SP384, 247D, 247, CX41, K, RW87, 280-13, SB-B1
Need more than one 10pk of EB-L736 Watch Cell Batteries?
EB-L736 AG3 Alkaline Watch Cell Battery is a popular button shape alkaline battery with a nominal voltage of 1.5V and has a high operating voltage, high capacity, and superior low temperature characteristics. The EB-L736 popularly used cameras, calculators, hearing aids, toys, watches, PDAs, remote controls, clocks, games, laser pointers, MP3 players and other non-precision electronic devices.
EB-L736 Watch Cell Battery Specifications
Voltage: 1.5V
Chemistry: Alkaline
Terminal Type: Watch/Button Cell
10pcs Card
Exell EB-L736 Alkaline Watch Cell Battery Also Known As: 384, 392, 192, SR41, G3, RW87, LR1120, V3GA, GP92A, L736, AG3, SR41W, SR41SW, SR41, SR736, S736E, V392, 392A, 92A, D392, 392, 192, GP392, LR736, G3A, V3GA, V36A, LR41, GP192, D384, V384, SP384, 247D, 247, CX41, K, RW87, 280-13, SB-B1
Need more than one 10pk of EB-L736 Watch Cell Batteries?
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Haliburton 700 Flow Meter Battery (700 FLOW METER BATTERY HALIBURTON)
- ILC Replacement for Cardinal Medical Products 05-cjb-224 (05-CJB-224 CARDINAL MEDICAL PRODUCTS)
- TADIRAN Battery 3.6 Volt Lithium Tadiran Lithium Battery (LITH-21)
- AIPHONE Audio Master Station, 12VAC (LEM-1DL)
- EXELL BATTERY 10pk Exell Silver Oxide 1.55V Watch Battery Replaces SR48 393 (EB-SR754)
- EXELL BATTERY 81pc Essential Batteries Kit L1154 L1131 CR1616 CR2032 SR927 & Watch Opener (EB-KIT-125)
- EXELL BATTERY 10pk Exell Silver Oxide 1.5V Watch Battery for SR521SW 379 (EB-SR521)
- EXELL BATTERY AA 1.2V 1000mAh Button Top Rechargeable Battery for LED Lights, Hobby, Alarms (EBC-308)
- EXELL BATTERY 101pc Essential Batteries Kit CR2032 L1154 & Watch Opener (EB-KIT-142)
- EXELL BATTERY Coin Cell Battery CR3032 3V Lithium, Replaces DL3032, BR3032, KL3032 (EB-CR3032)
- ENERGIZER ECR2025 3V Lithium Coin Cell Battery Replaces CR2025 (ECR2025)
- Exell Battery Coin & Button Batteries