Shop All Coin & Button Batteries
Exell Battery
10pk Exell Alkaline 1.5V Watch Battery Replaces AG12 386 LR43
Mfr # EB-L1142
Zoro # G503666786
product price: $5.35
/ea
Sold in multiples of 4 for $21.40
$21.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Size 386 / 301
- Battery Chemistry Alkaline
- Voltage - Batteries 1.5
- Diameter 0.45
- Width 0.45
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exell Battery
- MFR # EB-L1142
- Zoro # G503666786
- UPC # 819891018311
- Country of Origin China
- Category Coin & Button Batteries
Dimensions
Battery Size | 386 / 301 |
Diameter | 0.45 |
Width | 0.45 |
Length | 0.16 |
Height | 0.16 |
Details
Battery Chemistry | Alkaline |
Voltage - Batteries | 1.5 |
Capacity - Batteries | 123 |
Color Code | Silver |
Terminal Type - Batteries | Flat Top |
Voltage | 1.5 |
Weight | 0.06 |
Description
10pk Exell EB-L1142 Alkaline 1.5V Watch Battery Replaces AG12 386 LR43
EB-L1142 AG12 Alkaline watch cell battery is a popular button shape alkaline battery with a nominal voltage of 1.5V and has high operating voltage, high capacity, and superior low temperature characteristics. The EB-L1142 popularly used cameras, calculators, hearing aids, toys, watches, PDAs, remote controls, clocks, games, laser pointers, MP3 players and other non-precision electronic devices.
EB-L1142 Watch Cell Battery Specifications
Voltage: 1.5V
Chemistry: Alkaline
Terminal Type: Watch/Button Cell
10pcs Card
Exell EB-L1142 Alkaline Watch Cell Battery Also Known As: 10 L 124/D 386, 1132SO, 1133SO, 1167A, 1176A, 186, 186-1, 226, 226/12 OTC, 260, 280-01, 280-41, 301, 301A, 386, 386 RW 44, 386A, 386BP, AG12, D, D186A, D386, G12, G12A, GP186, GP386, GP86A, GS12, H, H BATTERY, L1142, LR1142, LR43, R 301/1, R 386/6, RW 34, RW 44, RW84, S04, S07, S1142E, S1142S, SA-AB, SB-A8, SB-B8, SG12, SP301, SP386, SR 43, SR 43 SW, SR 43 W, SR1142, SR1142SW, SR1142W, SR43, SR43SW, SR43W, SR43W/SW, V12GA, V301, V386, WS 11/D 301
Need more than one 10pk of EB-L1142 Watch Cell Batteries?
EB-L1142 AG12 Alkaline watch cell battery is a popular button shape alkaline battery with a nominal voltage of 1.5V and has high operating voltage, high capacity, and superior low temperature characteristics. The EB-L1142 popularly used cameras, calculators, hearing aids, toys, watches, PDAs, remote controls, clocks, games, laser pointers, MP3 players and other non-precision electronic devices.
EB-L1142 Watch Cell Battery Specifications
Voltage: 1.5V
Chemistry: Alkaline
Terminal Type: Watch/Button Cell
10pcs Card
Exell EB-L1142 Alkaline Watch Cell Battery Also Known As: 10 L 124/D 386, 1132SO, 1133SO, 1167A, 1176A, 186, 186-1, 226, 226/12 OTC, 260, 280-01, 280-41, 301, 301A, 386, 386 RW 44, 386A, 386BP, AG12, D, D186A, D386, G12, G12A, GP186, GP386, GP86A, GS12, H, H BATTERY, L1142, LR1142, LR43, R 301/1, R 386/6, RW 34, RW 44, RW84, S04, S07, S1142E, S1142S, SA-AB, SB-A8, SB-B8, SG12, SP301, SP386, SR 43, SR 43 SW, SR 43 W, SR1142, SR1142SW, SR1142W, SR43, SR43SW, SR43W, SR43W/SW, V12GA, V301, V386, WS 11/D 301
Need more than one 10pk of EB-L1142 Watch Cell Batteries?
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CETIS Hospitality Speakerphone, Ash (Aegis-3S-08 (AS))
- ADESSO Xtream P2 USB Wired Multimedia Headset, Binaural Over the Head, Black (XTREAMP2)
- TRUE NORTH GEAR-FR CLOTHING Dual Radio Chest Harness, Carry Accessory (RH6200)
- ENERGIZER Coin Cell Battery, 170 mAh Cap, 3V DC, PK5 (ECRN2025)
- EXELL BATTERY A1PX PX1A A1PX 1100A PC1A 1A EPX1 1.5V Alkaline Battery (A1PX)
- EXELL BATTERY 10pk Exell Silver Oxide 1.55V Watch Battery Replaces SR44W 357 (EB-SR44)
- EXELL BATTERY 26pc Essential Batteries Kit CR2430 CR927 CR1216 CR1620 CR2330 & Watch Opener (EB-KIT-123)
- EXELL BATTERY 5pack Exell 3V Lithium Coin Cell Battery Replaces DL1130 (EB-CR1130)
- EXELL BATTERY 5pk Exell 3V Lithium Coin Cell Battery CR2016 Replaces DL2016, ECR2016 (EB-CR2016)
- EXELL BATTERY 51pc Essential Batteries Kit L1131 L1121 L1142 L726 L721 & Watch Opener (EB-KIT-116)
- ENERGIZER Coin Cell, 393/309, 1.5V (393-309TZ)
- Exell Battery Coin & Button Batteries