Shop All Coin & Button Batteries
Exell Battery
10pk Exell Alkaline 1.5V Watch Battery Replaces AG10 389 LR54
Mfr # EB-L1131
Zoro # G303666719
product price: $3.89
/ea
Sold in multiples of 4 for $15.56
$15.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Size 389 / 390
- Battery Chemistry Alkaline
- Voltage - Batteries 1.5
- Diameter 0.45
- Terminal Type - Batteries Flat Top
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exell Battery
- MFR # EB-L1131
- Zoro # G303666719
- UPC # 819891018298
- Country of Origin China
- Category Coin & Button Batteries
Dimensions
Battery Size | 389 / 390 |
Diameter | 0.45 |
Length | 0.12 |
Height | 0.12 |
Width | 0.45 |
Details
Battery Chemistry | Alkaline |
Voltage - Batteries | 1.5 |
Terminal Type - Batteries | Flat Top |
Voltage | 1.5 |
Color Code | Silver |
Capacity - Batteries | 50 |
Weight | 0.06 |
Description
10pk Exell EB-L1131 Alkaline 1.5V Watch Battery Replaces AG10 389 LR1131
EB-L1131 AG10 Alkaline watch cell battery is a popular button shape alkaline battery with a nominal voltage of 1.5V and has high operating voltage, high capacity, and superior low temperature characteristics. The EB-L1131 popularly used cameras, calculators, hearing aids, toys, watches, PDAs, remote controls, clocks, games, laser pointers, MP3 players and other non-precision electronic devices.
EB-L1131 Watch Cell Battery Specifications
Voltage: 1.5V
Chemistry: Alkaline
Terminal Type: Watch/Button Cell
10pcs Card
Exell EB-L1131 Alkaline Watch Cell Battery Also Known As: 10 L 122/D 389, 10 L 122/D 390, 10L/122, 1159SO, 1168A, 189, 189-1, 280-15, 280-24, 389, 389A, 389BP, 390, 390A, 534, 554, 603, 615, 626, A05, A120, AG10, D189, D189A, D389, D390, G10, G10A, GP189, GP389, GP390, GP89A, GS10, KA54, L1131, LR1130, LR54, M, M BATTERY, R 389/17, R 390/11, RW 39, RW 49, RW49, RW89, S1131E, S1131S, SB-AU, SB-BU, SG10, SP390, SR 1130 SW, SR 1130 W, SR 54, SR1130, SR1130SW, SR1130W, SR1130W/SW, SR54, V10GA, V389, V390, WL10
Need more than one 10pk of EB-L1131 Watch Cell Batteries?
EB-L1131 AG10 Alkaline watch cell battery is a popular button shape alkaline battery with a nominal voltage of 1.5V and has high operating voltage, high capacity, and superior low temperature characteristics. The EB-L1131 popularly used cameras, calculators, hearing aids, toys, watches, PDAs, remote controls, clocks, games, laser pointers, MP3 players and other non-precision electronic devices.
EB-L1131 Watch Cell Battery Specifications
Voltage: 1.5V
Chemistry: Alkaline
Terminal Type: Watch/Button Cell
10pcs Card
Exell EB-L1131 Alkaline Watch Cell Battery Also Known As: 10 L 122/D 389, 10 L 122/D 390, 10L/122, 1159SO, 1168A, 189, 189-1, 280-15, 280-24, 389, 389A, 389BP, 390, 390A, 534, 554, 603, 615, 626, A05, A120, AG10, D189, D189A, D389, D390, G10, G10A, GP189, GP389, GP390, GP89A, GS10, KA54, L1131, LR1130, LR54, M, M BATTERY, R 389/17, R 390/11, RW 39, RW 49, RW49, RW89, S1131E, S1131S, SB-AU, SB-BU, SG10, SP390, SR 1130 SW, SR 1130 W, SR 54, SR1130, SR1130SW, SR1130W, SR1130W/SW, SR54, V10GA, V389, V390, WL10
Need more than one 10pk of EB-L1131 Watch Cell Batteries?
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURACELL Lithium 2032 3 V 225 Ah Security and Electronic Battery 4 pk (DL2032B4PK)
- MONARCH MARKETING Fasteners, Secur-A-Tach, 5"L, 1000 Fasteners, White 1000PK (MNK18800)
- HUBBELL GAI-TRONICS Emergency Weatherproof Telephone 1 Button, Keypad (394AL-001)
- HID Card Reader (5395CB100)
- EXELL BATTERY 101pc Essential Batteries Kit CR2032 L1131 & Watch Opener (EB-KIT-143)
- EXELL BATTERY 101pc Essential Batteries Kit L1154 L626 & Watch Opener (EB-KIT-144)
- EXELL BATTERY 10pk Exell Alkaline 1.5V Watch Battery Replaces AG12 386 LR43 (EB-L1142)
- EXELL BATTERY MRB675 1.35V Zinc Air Battery Z675PX PX675 MR44 EPX675 (MRB675)
- EXELL BATTERY 10pack Exell Silver Oxide 1.5V Watch Battery Replaces 396/397 (EB-SR726)
- EXELL BATTERY 5pack Exell 3V Lithium Coin Cell Battery Replaces DL1620 (EB-CR1620)
- EXELL BATTERY 5pack Exell 3V Lithium Coin Cell Battery Replaces DL1130 (EB-CR1130)
- Exell Battery Coin & Button Batteries