101pc Essential Batteries Kit L1154 L626 L1131 & Watch Opener
Mfr # EB-KIT-145
Zoro # G706372392
Key Features
- Battery Size Varies
- Battery Chemistry Li-Ion
- Diameter 0.51
- Battery Capacity Varies
- Color Code Assorted Colors
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exell Battery
- MFR # EB-KIT-145
- Zoro # G706372392
- UPC # 816481025315
- Country of Origin China
- Category Coin & Button Batteries
Dimensions
Battery Size | Varies |
Diameter | 0.51 |
Length | 0.99 |
Width | 0.51 |
Height | 0.99 |
Details
Battery Chemistry | Li-Ion |
Battery Capacity | Varies |
Color Code | Assorted Colors |
Description
Exell Battery Essentials Kit Includes 1.5V Alkaline Batteries Sizes L1154 L626 L1131 and Watch Case Opener
Exell Battery Essentials Kit Includes:
(4) 10-PACK EB-L626
(3) 10-PACK EB-L1154
(3) 10-PACK EB-L1131
(1) HN7 Professional Watch Case Opener Knife
EB-L1154 Watch Cell Battery Specifications
Voltage: 1.5V
Chemistry: Alkaline
Terminal Type: Watch/Button Cell
10pcs Card
Exell EB-L1154 Alkaline Watch Cell Battery Also Known As: 10 L 14/D 357, 1128MP, 1130SO, 1131SO, 1166A, 157, 228, 280-08, 280-62, 280-8, 303, 357, 357BP, 4276, 541, 675, A, A-76, A76, A76-1, AG-13, AG13, CR44, D303, D303/357, D357, D357/303, D357H, D76A, EPX76, G13, G13A, GP76A, GPA7, GPA76, GS13, GS14, J, KA, KS76, L 1154, L1154, LR1154, LR-44, LR44, LR44H, MN44, MS76, PX675A, PX675S, PX76, PX76A, R 303/9, R 357/7, RPX675, RW 32, RW 42, RW82, RW82B, S06, S303/357, S76, SB-A9, SB-B9, SP303, SP357, SR 44, SR 44 W, SR1154, SR44, SR445W, SR44H, SR44SW, SR44W, SR47, SR76E, V13GA, V303, V357, WS 14/D 303, WS16
EB-L626 Watch Cell Battery Specifications
Voltage: 1.5V
Chemistry: Alkaline
Terminal Type: Watch/Button Cell
10pcs Card
Exell EB-L626 Alkaline Watch Cell Battery Also Known As: 1176SO, 177, 280-39, 280-72, 376, 377, 377A, 377BP, 43, 565, 606, 619, 626A, AG4, BA, CX626, CX66W, D 377, D377, G4, G4A, G4A177, GP376, GP377, L626, LR626, LR66, MA, R 377/37, RW 329, S32, S626S, SB-AW, SG4, SP376, SP377, SP379, SR 626 SW, SR 66, SR626, SR626SW, SR626SW/W, SR626W, SR66, TR626W, V376, V377
EB-L1131 Watch Cell Battery Specifications
Voltage: 1.5V
Chemistry: Alkaline
Terminal Type: Watch/Button Cell
10pcs Card
Exell EB-L1131 Alkaline Watch Cell Battery Also Known As: 10 L 122/D 389, 10 L 122/D 390, 10L/122, 1159SO, 1168A, 189, 189-1, 280-15, 280-24, 389, 389A, 389BP, 390, 390A, 534, 554, 603, 615, 626, A05, A120, AG10, D189, D189A, D389, D390, G10, G10A, GP189, GP389, GP390, GP89A, GS10, KA54, L1131, LR1130, LR54, M, M BATTERY, R 389/17, R 390/11, RW 39, RW 49, RW49, RW89, S1131E, S1131S, SB-AU, SB-BU, SG10, SP390, SR 1130 SW, SR 1130 W, SR 54, SR1130, SR1130SW, SR1130W, SR1130W/SW, SR54, V10GA, V389, V390, WL10
SE Professional Watch Case Opener Knife Battery Replacing ToolThis ultra-slim knife is 4-1/2" long OA, with a flat metal handle. The short, broad blade is honed to fit into the slit in a watch case and pop the back off easily. It doesn't fold into itself, but does come in a protective vinyl sleeve for storage. Very sharp.
- •Kit Contains Replacements For: 10 L 14/D 357, 1128MP, 1130SO, 1131SO, 1166A, 157, 228, 280-08, 280-62, 280-8, 303, 357, 357BP, 1176SO, 177, 280-39, 280-72, 376, 377, 377A, 377BP, 43, 565, 606, 619, 626A, AG4, 10 L 122/D 389, 10 L 122/D 390, 10L/122, 1159SO, 1168A, 189, 189-1, 280-15, 280-24, 389, 389A
- •
- •
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE NETWORKS Netscout LRAT-1000 1000 Network Auto-Tester (LRAT-1000)
- CYBERPOWER Pc Battery Backup 950Va (SX950U)
- EXELL BATTERY 3V PLC Computer Backup Battery LITH-46 25C3891 CR17450SE-R LITH-46 (EBPLC-LITH-46)
- OTTERBOX Polyarmor Curved Screen Protector For Samsung Galaxy S24 Ultra , Clear (77-94748)
- EXELL BATTERY A1PX PX1A A1PX 1100A PC1A 1A EPX1 1.5V Alkaline Battery (A1PX)
- EXELL BATTERY 10p Exell Alkaline 1.5V Watch Battery Replaces AG8 LR1120 391 (EB-L1121)
- EXELL BATTERY 101pc Essential Batteries Kit L1154 L626 & Watch Opener (EB-KIT-144)
- EXELL BATTERY 10pk Exell Alkaline 1.5V Watch Battery Replaces AG13 357 LR44 (EB-L1154)
- EXELL BATTERY 5pack Exell 3V Lithium Coin Cell Battery Replaces DL1220 (EB-CR1220)
- EXELL BATTERY 101pc Essential Batteries Kit CR2032 L1154 L1131 A28PX 23A & Watch Opener (EB-KIT-140)
- DURACELL Battery, Size 76A, Alkaline, 1.5V (PX76A675)
- Exell Battery Coin & Button Batteries