101pc Essential Batteries Kit CR2032 L1154 & Watch Opener
Mfr # EB-KIT-142
Zoro # G306372426
Key Features
- Battery Size Varies
- Battery Chemistry Li-Ion
- Diameter 0.51
- Length 0.99
- Width 0.51
Product Information
- Brand Exell Battery
- MFR # EB-KIT-142
- Zoro # G306372426
- UPC # 816481025285
- Country of Origin China
- Category Coin & Button Batteries
Dimensions
Battery Size | Varies |
Diameter | 0.51 |
Length | 0.99 |
Width | 0.51 |
Height | 0.99 |
Details
Battery Chemistry | Li-Ion |
Color Code | Assorted Colors |
Battery Capacity | Varies |
Description
Exell Battery Essentials Kit Includes 3V Lithium Coin Cell Batteries Sizes CR2032, 1.5V Alkaline Batteries Sizes L1154 and Watch Case Opener
Exell Battery Essentials Kit Includes:
(6) 10-PACK EB-L1154
(6) 5-PACK EB-CR2032
(1) HN7 Professional Watch Case Opener Knife
Exell EB-CR2032 Lithium Coin Cell Battery Specifications
Output Voltage: 3V
Chemistry: Lithium
Battery Size: CR2032
Height: 0.125in (3.2mm)
Diameter: 0.78in (20.0mm)
5pcs per card
Exell EB-CR2032 Lithium Coin Cell Battery also known as: DL2032, EA2032, ECR2032, E-CR2032, GPCA14, GPCR2032, KCR2032, KECR2032, KECR2032-1, KL2032, L14, L2032, LF1/2V, LF-1/2V, RFA-35, RFA-35-11, SBT15, SB-T15, SB-T51 CR2320
EB-L1154 Watch Cell Battery Specifications
Voltage: 1.5V
Chemistry: Alkaline
Terminal Type: Watch/Button Cell
10pcs Card
Exell EB-L1154 Alkaline Watch Cell Battery Also Known As: 10 L 14/D 357, 1128MP, 1130SO, 1131SO, 1166A, 157, 228, 280-08, 280-62, 280-8, 303, 357, 357BP, 4276, 541, 675, A, A-76, A76, A76-1, AG-13, AG13, CR44, D303, D303/357, D357, D357/303, D357H, D76A, EPX76, G13, G13A, GP76A, GPA7, GPA76, GS13, GS14, J, KA, KS76, L 1154, L1154, LR1154, LR-44, LR44, LR44H, MN44, MS76, PX675A, PX675S, PX76, PX76A, R 303/9, R 357/7, RPX675, RW 32, RW 42, RW82, RW82B, S06, S303/357, S76, SB-A9, SB-B9, SP303, SP357, SR 44, SR 44 W, SR1154, SR44, SR445W, SR44H, SR44SW, SR44W, SR47, SR76E, V13GA, V303, V357, WS 14/D 303, WS16
SE Professional Watch Case Opener Knife Battery Replacing ToolThis ultra-slim knife is 4-1/2" long OA, with a flat metal handle. The short, broad blade is honed to fit into the slit in a watch case and pop the back off easily. It doesn't fold into itself, but does come in a protective vinyl sleeve for storage. Very sharp.
- •Kit Contains Replacements For: DL2032, EA2032, ECR2032, E-CR2032, GPCA14, GPCR2032, KCR2032, KECR2032, KECR2032-1, KL2032, L14, L2032, 10 L 14/D 357, 1128MP, 1130SO, 1131SO, 1166A, 157, 228, 280-08, 280-62, 280-8, 303, 357, 357BP, 4276, 541
- •
- •
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIPHONE Video Master Station, 24VDC, 8 (KB-3MRD)
- MIGHTY MAX BATTERY 12V 35AH Battery Replaces 33ah Enersys Genesis NP33-12 (ML35-12665)
- RAYOVAC BATTERY, ALKALINE, AA (RAYALAA24PPJ)
- TRIPP LITE DVI to VGA Cable, RGB, DVI-A, HD15 M/M, 3ft (P556-003)
- EXELL BATTERY 10pk Exell Alkaline 1.5V Watch Battery Replaces AG10 389 LR54 (EB-L1131)
- EXELL BATTERY 41pc Essential Batteries Kit L1131 L1154 L626 CR2032 CR927 & Watch Opener (EB-KIT-115)
- EXELL BATTERY MRB625 1.35V Zinc Air Battery Z625PX PX625 PX13 V625PX (MRB625)
- EXELL BATTERY MRB675 1.35V Zinc Air Battery Z675PX PX675 MR44 EPX675 (MRB675)
- EXELL BATTERY 5pack Exell 3V Lithium Coin Cell Battery Replaces DL1632 (EB-CR1632)
- EXELL BATTERY 10pk Exell Silver Oxide 1.5V Watch Battery for SR621SW, 364 (EB-SR621)
- ILC Replacement For ENERGIZER, 2L76BP (2L76BP)
- Exell Battery Coin & Button Batteries