101pc Essential Batteries Kit CR2032 L1154 L626 & Watch Opener
Mfr # EB-KIT-141
Zoro # G506372448
Key Features
- Battery Size Varies
- Battery Chemistry Li-Ion
- Diameter 0.51
- Length 0.99
- Width 0.51
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exell Battery
- MFR # EB-KIT-141
- Zoro # G506372448
- UPC # 816481025278
- Country of Origin China
- Category Coin & Button Batteries
Dimensions
Battery Size | Varies |
Diameter | 0.51 |
Length | 0.99 |
Width | 0.51 |
Height | 0.99 |
Details
Battery Chemistry | Li-Ion |
Color Code | Assorted Colors |
Battery Capacity | Varies |
Description
Exell Battery Essentials Kit Includes 3V Lithium Coin Cell Batteries Sizes CR2032, 1.5V Alkaline Batteries Sizes L1154 L626 and Watch Case Opener
Exell Battery Essentials Kit Includes:
(4) 10-PACK EB-L1154
(4) 10-PACK EB-L626
(4) 5-PACK EB-CR2032
(1) HN7 Professional Watch Case Opener Knife
Exell EB-CR2032 Lithium Coin Cell Battery Specifications
Output Voltage: 3V
Chemistry: Lithium
Battery Size: CR2032
Height: 0.125in (3.2mm)
Diameter: 0.78in (20.0mm)
5pcs per card
Exell EB-CR2032 Lithium Coin Cell Battery also known as: DL2032, EA2032, ECR2032, E-CR2032, GPCA14, GPCR2032, KCR2032, KECR2032, KECR2032-1, KL2032, L14, L2032, LF1/2V, LF-1/2V, RFA-35, RFA-35-11, SBT15, SB-T15, SB-T51 CR2320
EB-L1154 Watch Cell Battery Specifications
Voltage: 1.5V
Chemistry: Alkaline
Terminal Type: Watch/Button Cell
10pcs Card
Exell EB-L1154 Alkaline Watch Cell Battery Also Known As: 10 L 14/D 357, 1128MP, 1130SO, 1131SO, 1166A, 157, 228, 280-08, 280-62, 280-8, 303, 357, 357BP, 4276, 541, 675, A, A-76, A76, A76-1, AG-13, AG13, CR44, D303, D303/357, D357, D357/303, D357H, D76A, EPX76, G13, G13A, GP76A, GPA7, GPA76, GS13, GS14, J, KA, KS76, L 1154, L1154, LR1154, LR-44, LR44, LR44H, MN44, MS76, PX675A, PX675S, PX76, PX76A, R 303/9, R 357/7, RPX675, RW 32, RW 42, RW82, RW82B, S06, S303/357, S76, SB-A9, SB-B9, SP303, SP357, SR 44, SR 44 W, SR1154, SR44, SR445W, SR44H, SR44SW, SR44W, SR47, SR76E, V13GA, V303, V357, WS 14/D 303, WS16
EB-L626 Watch Cell Battery Specifications
Voltage: 1.5V
Chemistry: Alkaline
Terminal Type: Watch/Button Cell
10pcs Card
Exell EB-L626 Alkaline Watch Cell Battery Also Known As: 1176SO, 177, 280-39, 280-72, 376, 377, 377A, 377BP, 43, 565, 606, 619, 626A, AG4, BA, CX626, CX66W, D 377, D377, G4, G4A, G4A177, GP376, GP377, L626, LR626, LR66, MA, R 377/37, RW 329, S32, S626S, SB-AW, SG4, SP376, SP377, SP379, SR 626 SW, SR 66, SR626, SR626SW, SR626SW/W, SR626W, SR66, TR626W, V376, V377
SE Professional Watch Case Opener Knife Battery Replacing ToolThis ultra-slim knife is 4-1/2" long OA, with a flat metal handle. The short, broad blade is honed to fit into the slit in a watch case and pop the back off easily. It doesn't fold into itself, but does come in a protective vinyl sleeve for storage. Very sharp.
- •Kit Contains Replacements For: DL2032, EA2032, ECR2032, E-CR2032, GPCA14, GPCR2032, KCR2032, KECR2032, 10 L 14/D 357, 1128MP, 1130SO, 1131SO, 1166A, 157, 228, 280-08, 1176SO, 177, 280-39, 280-72, 376, 377, 377A, 377BP, 43, 565, 606
- •
- •
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hardware - Female Screwlock (Set Of 2) (DHA-5030)
- ILC Replacement for Ereplacements 740715-001 Battery (740715-001 BATTERY EREPLACEMENTS)
- META META - Quest Pro (899-00412-01)
- ILC Replacement For CYCLON 08100004N0D0 (0810-0004N0D0)
- EXELL BATTERY 5pack Exell 3V Lithium Coin Cell Battery Replaces DL1025 (EB-CR1025)
- EXELL BATTERY 10pk Exell Alkaline 1.5V Watch Battery Replaces AG12 386 LR43 (EB-L1142)
- EXELL BATTERY 51pc Essential Batteries Kit CR1025 CR1220 CR1616 CR2032 CR2430 & Watch Opener (EB-KIT-127)
- EXELL BATTERY 5pack Exell 3V Lithium Coin Cell Battery Replaces DL1130 (EB-CR1130)
- EXELL BATTERY 1.2V NIMH AAA 800mAh Rechargeable Button Top Battery (EBC-522)
- EXELL BATTERY A1PX PX1A A1PX 1100A PC1A 1A EPX1 1.5V Alkaline Battery (A1PX)
- RENATA Renata CR1616 3V 16 x 1.6 mm Lithium Battery 65 mAh (CR1616)
- Exell Battery Coin & Button Batteries