3.2V 1500mAh Li-FePO4 18650 Rechargeable FLAT TOP Battery For Solar Lights
Mfr # EB-LFP-18650-1500-FLAT
Zoro # G506372431
Key Features
- Height 2.55
- Width 0.71
- Voltage 3.2
- Weight 0.09
- Color White
Product Information
- Brand Exell Battery
- MFR # EB-LFP-18650-1500-FLAT
- Zoro # G506372431
- UPC # 26190229724
- Country of Origin China
- Category Solar Batteries
Dimensions
Height | 2.55 |
Width | 0.71 |
Length | 2.55 |
Details
Voltage | 3.2 |
Weight | 0.09 |
Color | White |
Description
Exell 3.2V 1500mAh LiFePO4 Size 18650 Rechargeable FLAT TOP Solar Battery For Custom Packs, LED Flashlights, Pathway Lights, Garden Solar Lights
Great economical choice for any device that uses rechargeable 18650 batteries. This lithium iron phosphate rechargeable battery is a good solution for replacing the batteries in solar lights. Rechargeable Solar light batteries eventually lose their ability to store energy and need to be replaced. Be sure to replace your rechargeable solar light batteries before they run out of energy. Replacing all of the solar light batteries at the same time is a good idea to keep all lights running at their full potential.
Exell 3.2V 1500mAh LiFePO4 Size 18650 Rechargeable Solar Battery Specifications:
Voltage 3.2V (nominal)
Capacity 1500mAh rechargeable lithium battery
Battery Size: 4/5AA
Chemistry - Li-FePO4
Height: 64.9mm (2.55in)
Diameter: 18.2mm (0.71in)
Weight: 1.4oz (0.09lbs)
Country of Manufacture: China
Exell 3.2V 1500mAh LiFePO4 Size 18650 Rechargeable Solar Battery Applications:
RC Racing Car
Airsoft gun
RC robots
E-bike
Solar Lights
LED Flashlights
Garden Solar Lights
Excellent cells to build a battery pack
CHECK THE DIMENSIONS OF YOUR BATTERY BEFORE PURCHASING!
WARNING:
Use special caution when working with secondary lithium cells, they are very sensitive to charging characteristics and may explode if mishandled.
Protective Circuit Board is required when making packs
Make sure user has enough knowledge on secondary lithium rechargeable batteries in charging, discharging and assembly before use.
Put the batteries in fire-proof container in charging
Never leave batteries unattended when charging
Do not put batteries on wood surface or carpet when charging
- •OUTDOOR BATTERY: This specialized battery is not a replacement for a normal household AA batteries. It is a rechargeable LiFePO4 battery that can be used in a SOLAR PATHWAY LIGHT, OUTDOOR SOLOAR SECURITY LIGHT, LED FLASHLIGHTS, SECURITY SYSTEMS, and MORE.
- •HIGH-QUALITY BATTERY: These small batteries boast an output voltage of 3.2V and an amperage of 1500mAh. They're high-quality batteries that are built to last.
- •RECHARGEABLE BATTERIES PACK: These batteries provide a long shelf life and can be recharged up to 2,000 times (cycles). User should have enough knowledge of LiFePO4 rechargeable batteries for charging, discharging, and assembly before use.
- •CROSS-REFERENCE: Before ordering this battery backup pack, be sure to check that the intended product is compatible with the battery's chemistry, size, amperage, polarity, and voltage.
- •REPLACEMENT BATTERIES: This battery pack is great for many different outdoor and household applications. Add it to your electronic supplies today so you can always have replacement batteries for your digital camera, light panel, LED lamp, and more.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Mini-Com F-Type Coupler, Ivory (CMFEI)
- MIGHTY MAX BATTERY 6V 1.3Ah SLA Replacement Battery Compatible with Saite BT-6M1.3AC - 2PK (MAX3985660)
- PROTECT COMPUTER PRODUCTS Dell Kb216P Keyboard Cover. Keeps Notebooks Free From Liquid Spills, (DL1526-105)
- MOSQUITO MAGNET Cartrdg Octenol Mosq (OCTENOL3)
- EXELL BATTERY 3.7V 18650 Li-Ion 2000mAh Rechargeable Solar Light Battery (EBLI-18650C20_SOLAR)
- EXELL BATTERY 26650 3400mAh Rechargeable SOLAR Battery WITH TABS Fits Path / Garden Lights (EBLI-26650HP34-WT_SOLAR)
- EXELL BATTERY 18500 3.7V Li-Ion 1500mAh Rechargeable Solar Light Battery w/ SOLDER TABS (EBLI-18500C15-WT_SOLAR)
- EXELL BATTERY 14430 3.7V Li-Ion 650mAh Rechargeable Solar Light BUTTON TOP Battery (EBLI-14430C6.5-BT_SOLAR)
- EXELL BATTERY 14430 3.7V 650mAh Li-Ion Rechargeable Solar Light FLAT TOP Battery (EBLI-14430C6.5_SOLAR)
- EXELL BATTERY 14430 3.7V Li-Ion 650mAh Rechargeable Solar Light Battery WITH SOLDER TABS (EBLI-14430C6.5-WT_SOLAR)
- POWERSTAR PowerStar ps200-12-59 12V 200Ah Solar Power Battery - Deep Cycle-ML4D24 (ps200-12-59)
- Exell Battery Solar Batteries