Shop All Chromatography Supplies
Exelint
Disp Syringe, 60 mL, Luer Lock, PK25
Mfr # 26300
Zoro # G608415234
product price: $27.55
/pk 25, $1.10/ea
$27.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene, Synthetic Rubber
- Capacity 60 mL
- Body Material Latex-Free Elastomeric Stopper, Polypropylene Barrel
- Replaceable Tip Yes
- Barrel Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exelint
- MFR # 26300
- Zoro # G608415234
- UPC # 20020221263002
- Country of Origin China
- Category Chromatography Supplies
Details
Item | Disposable Syringe |
Material | Polypropylene, Synthetic Rubber |
Capacity | 60 mL |
Body Material | Latex-Free Elastomeric Stopper, Polypropylene Barrel |
Replaceable Tip | Yes |
Barrel Material | Polypropylene |
Capacity - Metric | 60 mL |
Includes Graduations | Yes |
Compatible Needles | Luer Lock |
Includes Needles | No |
Capacity - English | 2.03 fl oz |
Syringe Type | Luer Lock |
Plunger Material | Polypropylene/Rubber |
Attachment Type | Luer Lock |
Individually Packaged | Yes |
Tip Material | Polypropylene |
Sterile/Non-Sterile | Sterile |
Reusable | Disposable |
Needle Type | Removable |
Description
Disposable Syringe, Capacity - Metric 60 mL, Syringe Type Luer Lock, Barrel Material Polypropylene, Tip Material Polypropylene, Replaceable Tip Yes, Compatible Needles Luer Lock, Capacity - English 2.03 fl oz, Includes Needles No, Includes Graduations Yes, Plunger Material Polypropylene/Rubber, Needle Type Removable, Gauge Not Applicable, Individually Packaged Yes, Reusable Disposable, Attachment Type Luer Lock, Material Polypropylene, Synthetic Rubber, Features Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSTOCK Base Cabinet, 35-1/8" H, Pearl White (GRJTP119-24P)
- LAB SAFETY SUPPLY Syringe Filter, PES, 0.22um, 30mm, PK30 (11L853)
- WHIRL-PAK Sampling Bag, Clear, 2 oz., 5" L, PK500 (B01009)
- DYNALON PTFE Dipper, 100 mL (307024-0100)
- HAMILTON Syringe, 10uL, Cemented, Point Style 2 (80000)
- HAMILTON Syringe, 100uL, 22 ga., Clear, Point Style 2 (81030)
- AIR-TITE Bulk Syringe Cap, PK1000 (BUCC 8300018835)
- WHATMAN Pure Cellulose Grade Paper, 1 Chr, PK 100 (3001-861)
- HAMILTON Syringe, 25uL, Cemented, Point Style 2 (80200)
- PHOENIX SYSTEMS SPARE PAK 1V SPARE FITTINGS LUER LOC (PX7007-B)
- RELIANCE WORLDWIDE John Guest 3/8'' Polypropylene Angle Stop Push-Fit Adapter Valve (ASVPP2LF)
- Exelint Chromatography Supplies