Shop All Tire Inflation Kits
This Product is Discontinued
Exelair
Digital Tire Thread Depth Gauge, 0-1in (Discontinued)
Mfr # EX448DIG
Zoro # G5525987
This Product is Discontinued
Key Features
- Material Plastic
- Overall Length 4.52
- Overall Height 0.59
- Weight 0.1
- Overall Width 2.56
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exelair
- MFR # EX448DIG
- Zoro # G5525987
- Country of Origin China
- Category Tire Inflation Kits
Dimensions
Overall Length | 4.52 |
Overall Height | 0.59 |
Overall Width | 2.56 |
Details
Material | Plastic |
Item | Digital Tire Thread Depth Gauge, 0-1in |
Weight | 0.1 |
Description
Digital Tire Thread Depth Gauge, 0-1in, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.