Shop All Coiled Air Hoses
This Product is Discontinued
Exelair By Milton
Recoil Hose Kit, 5-50 psi, 25 pcs. (Discontinued)
Mfr # EX0325HKIT
Zoro # G9953128
This Product is Discontinued
Key Features
- Material Nylon, Steel, Brass
- Overall Length 10.5
- Weight 0.402
- Overall Height 4
- Overall Width 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exelair By Milton
- MFR # EX0325HKIT
- Zoro # G9953128
- UPC # 030937322241
- Country of Origin China
- Category Coiled Air Hoses
Dimensions
Overall Length | 10.5 |
Overall Height | 4 |
Overall Width | 4 |
Details
Item | Recoil Hose Kit,5-50 psi,25 pcs. |
Material | Nylon, Steel, Brass |
Weight | 0.402 |
Description
Recoil Hose Kit,5-50 psi,25 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.