Shop All Filters & Regulators
This Product is Discontinued
Exelair By Milton
Mini Filter/Regulator, 1/2" NPT, Metal (Discontinued)
Mfr # EX45PB40A-04M
Zoro # G8158048
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overall Height 4.5
- Overall Width 2.76
- Material Metal
- Overall Length 11
- Weight 1.87
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exelair By Milton
- MFR # EX45PB40A-04M
- Zoro # G8158048
- UPC # 030937320735
- Country of Origin China
- Category Filters & Regulators
Dimensions
Overall Height | 4.5 |
Overall Width | 2.76 |
Overall Length | 11 |
Details
Material | Metal |
Weight | 1.87 |
Description
Mini Filter/Regulator,1/2" NPT,Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.