Shop All Quick Connect Fittings
This Product is Discontinued
Exelair By Milton
Industrial Couplers and Plgs Kit, 20 pcs. (Discontinued)
Mfr # EX0320MKIT
Zoro # G9953469
This Product is Discontinued
Key Features
- Material Steel, Brass
- Overall Height 0.87
- Weight 0.176
- Overall Width 0.87
- Overall Length 1.87
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exelair By Milton
- MFR # EX0320MKIT
- Zoro # G9953469
- UPC # 030937322302
- Country of Origin China
- Category Quick Connect Fittings
Dimensions
Overall Height | 0.87 |
Overall Width | 0.87 |
Overall Length | 1.87 |
Details
Item | Industrial Couplers and Plgs Kit,20 pcs. |
Material | Steel, Brass |
Weight | 0.176 |
Description
Industrial Couplers and Plgs Kit,20 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.