Shop All Tire Inflation Kits
This Product is Discontinued
Exelair By Milton
Digital Tire Pressure Gauge, 5-100PSI (Discontinued)
Mfr # EX99900
Zoro # G5526005
This Product is Discontinued
Key Features
- Material Plastic
- Overall Length 5.43
- Overall Height 1.1
- Weight 0.14
- Overall Width 2.28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Exelair By Milton
- MFR # EX99900
- Zoro # G5526005
- Country of Origin China
- Category Tire Inflation Kits
Dimensions
Overall Length | 5.43 |
Overall Height | 1.1 |
Overall Width | 2.28 |
Details
Material | Plastic |
Item | Digital Tire Pressure Gauge, 5-100PSI |
Weight | 0.14 |
Description
Digital Tire Pressure Gauge, 5-100PSI,Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.