Shop All Tire Inflation Kits
This Product is Discontinued
Exelair By Milton
Digital Pistol Grip Inflator Gauge (Discontinued)
Mfr # EX0500D
Zoro # G7219617
This Product is Discontinued
Key Features
- Material Nylon
- Overall Length 9.5
- Weight 0.911
- Overall Height 1.83
- Overall Width 4.16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exelair By Milton
- MFR # EX0500D
- Zoro # G7219617
- UPC # 030937322470
- Country of Origin China
- Category Tire Inflation Kits
Dimensions
Overall Length | 9.5 |
Overall Height | 1.83 |
Overall Width | 4.16 |
Details
Material | Nylon |
Item | Pistol Ggrip Digital Tire Inflator Gauge |
Weight | 0.911 |
Description
Pistol Ggrip Digital Tire Inflator Gauge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.