Shop All Air Guns
This Product is Discontinued
Exelair By Milton
Blow Gun Kit, 150 psi, 7 pcs. (Discontinued)
Mfr # EX0307BKIT
Zoro # G9953347
This Product is Discontinued
Key Features
- Application Automotive and Industrial Cleaning Applications
- Outlet Size 1/8" NPSM
- Includes (1) Blow Gun; (6) Tips/Extension Tubes: Safety/Adapter Nozzle, Rubber Tip, Tapered Tip; (2) Sports Inflation Needles and 6 Extension Nozzle
- Overall Length 3.31
- Overall Height 0.63
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exelair By Milton
- MFR # EX0307BKIT
- Zoro # G9953347
- UPC # 030937322265
- Country of Origin China
- Category Air Guns
Dimensions
Outlet Size | 1/8" NPSM |
Overall Length | 3.31 |
Overall Height | 0.63 |
Air Gun Inlet Size | 1/4" NPT |
Extension Size | 5" |
Overall Width | 2.5 |
Nominal Extension Length | 6 in |
Air Inlet Size | 1/4 in |
Details
Application | Automotive and Industrial Cleaning Applications |
Includes | (1) Blow Gun; (6) Tips/Extension Tubes: Safety/Adapter Nozzle, Rubber Tip, Tapered Tip; (2) Sports Inflation Needles and 6 Extension Nozzle |
Nozzle | Safety |
Item | Blow Gun Kit,150 psi,7 pcs. |
Weight | 0.185 |
Material | Steel, Brass, Aluminum, Zinc |
Maximum Inlet Pressure | 150 psi |
Air Inlet Type | NPT |
Nozzle Tip Material | Rubber |
Description
Blow Gun Kit,150 psi,7 pcs., Nozzle Length 51/64 in, 1 3/16 in, 1 3/8 in, Nozzle Tip Material Rubber, Nozzle Safety, Tapered, Body Material Aluminum, Brass, Air Inlet Size 1/4 in, Air Inlet Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.