Shop All Tire Inflation Kits
This Product is Discontinued
Exelair By Milton
Bayonet Inflator Gauge Kit, 10 pcs. (Discontinued)
Mfr # EX0510BKIT
Zoro # G9953198
This Product is Discontinued
Key Features
- Material Zinc Alloy w/ Chrome Plating
- Overall Height 1.19
- Overall Length 6.69
- Overall Width 3.31
- Weight 0.615
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exelair By Milton
- MFR # EX0510BKIT
- Zoro # G9953198
- UPC # 030937322500
- Country of Origin China
- Category Tire Inflation Kits
Dimensions
Overall Height | 1.19 |
Overall Length | 6.69 |
Overall Width | 3.31 |
Details
Material | Zinc Alloy w/ Chrome Plating |
Item | Bayonet Inflator Gauge Kit,10 pcs. |
Weight | 0.615 |
Product Type | Bayonet Inflator Gauge Kit,10 pcs. |
Description
Bayonet Inflator Gauge Kit,10 pcs., Product Type Bayonet Inflator Gauge Kit,10 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.