Shop All Air Impact Wrenches
This Product is Discontinued
Exelair By Milton
Air Tool Kit Composite W/Case, Metrc, 5PCS (Discontinued)
Mfr # EX5005CKIT
Zoro # G7095473
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Metal
- Overall Length 7.5
- Overall Height 7.5
- Weight 4.75
- Overall Width 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exelair By Milton
- MFR # EX5005CKIT
- Zoro # G7095473
- UPC # 030937323996
- Country of Origin China
- Category Air Impact Wrenches
Dimensions
Overall Length | 7.5 |
Overall Height | 7.5 |
Overall Width | 3 |
Details
Item | Air Tool Kit Cmposite W/Case,Mtrc,5 pcs. |
Material | Metal |
Weight | 4.75 |
Description
Air Tool Kit Cmposite W/Case,Mtrc,5 pcs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.