Shop All Air Impact Wrenches
This Product is Discontinued
Exelair By Milton
Air Tool Kit, 44 pcs. (Discontinued)
Mfr # EX4405KIT
Zoro # G8067230
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Cast Aluminum, steel and rubber
- Overall Length 5
- Overall Height 16.75
- Overall Width 13.75
- Weight 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exelair By Milton
- MFR # EX4405KIT
- Zoro # G8067230
- Country of Origin China
- Category Air Impact Wrenches
Dimensions
Overall Length | 5 |
Overall Height | 16.75 |
Overall Width | 13.75 |
Details
Material | Cast Aluminum, steel and rubber |
Weight | 20 |
Description
Air Tool Kit,44 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.