Shop All Tool Bags, Backpacks & Totes
Executive Travel
USB Tool Bag Backpack
Mfr # EX963523
Zoro # G703736982
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Tool Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Executive Travel
- MFR # EX963523
- Zoro # G703736982
- UPC # 727272042070
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Details
Item | USB Tool Bag Backpack |
Tool Storage Type Included | Tool Bag |
Description
You will be surely spoilt for choices when you explore our beautiful collection of stylish backpacks designed to offer maximum utility and comfort. You can choose from various styles and designs to suit your taste and use.
Features- USB charging battery dock simultaneously charges 2 devices via USB ports
- Maximum 2 amps shared output
- 3 internal charging wall pockets can hold a tablet, phone, and/or camera and can charge 2 devices through a usb connection to a 20v max lithium battery pack
- Low battery cut-off protection monitors battery voltage to avoid battery over-depletion
- Padded web carrying handles and adjustable shoulder straps make carrying more comfortable, and convenient
- Zippered top & Lighted
- Color: Black - Yellow
- Length: 21.5"
- Material: Ballistic polyester
- No. of inside pockets : 31
- No. of outside pockets: 2
- Weight: 6.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Pistol Grip Air Gun, 36" Extension (75XT036AA)
- VEGA Phillips 4 Power Bit x 2-3/4" Bull Nose (170P4A)
- SOLA Box Beam Level, Black/Red, 24 in L (LSB24LM)
- MILWAUKEE TOOL 15/16 in. SAE Combination Wrench (45-96-9430)
- PAKTEK Tool Tote Bag (PA393079)
- KLEIN TOOLS Tool Bag, Tool Bag, Black, Canvas, 13 Pockets (510216SPBLK)
- SITEPRO 48" (120cm) Heavy Duty Lath Bag (21-248)
- 212 PERFORMANCE Bucket Tool Organizer 29-Pocket 5-Gallon (BKO29-05)
- IDEAL Bag/Tote, Tool Bag, Black, Nylon, 20 Pockets (35-9352)
- BON TOOL Bon 41-125 Rigger'S Bag, 18" Duck Canvas (41-125)
- GREENLEE Bag/Tote, Tool Bag, Black, Polyester, 27 Pockets (0158-27)
- Executive Travel Tool Bags, Backpacks & Totes