Shop All Tweezers
Excelta
Tweezer, Very Fine, 4-3/4 in. L, SS
Mfr # 5-SA-ET
Zoro # G8507186
product price: $53.75
/ea
$53.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Ergo-Tweeze(R) TealShield(TM) Antimicrobial Soft Cushioned Grips
- Overall Length 4 3/4 in
- Point Type Very Fine
- Application Small Item Handling
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 4 3/4 in |
Tip Size | 1/64 in |
Length | 4 3/4 in |
Tip Width | 0.05 mm |
Details
Item | Tweezers |
Features | Ergo-Tweeze(R) TealShield(TM) Antimicrobial Soft Cushioned Grips |
Point Type | Very Fine |
Application | Small Item Handling |
Material | Stainless Steel |
Resists | Acid, Anti-Magnetic |
Type | Anti-Acid/Anti-Mag |
Product Type | Conventional |
Tip Shape | Point |
Tip Thickness | 0.1 mm |
Resistance Properties | Acid, Corrosion, Magnetic |
Tip Style | Relieved |
Grip Style | Cushioned |
Trade Number | 5 |
Tip Material | Stainless Steel |
Tip Texture | Smooth |
Description
Tweezers, Compatible Wire Thickness - Maximum Not Applicable, Grip Style Cushioned, Material Stainless Steel, Overall Length 4 3/4 in, Product Type Conventional, Resistance Properties Acid, Corrosion, Magnetic, Tip Angle Not Applicable, Tip Material Stainless Steel, Tip Shape Point, Tip Style Relieved, Tip Texture Smooth, Tip Thickness 0.1 mm, Tip Width 0.05 mm, Trade Number 5, Features Ergo-Tweeze(R) TealShield(TM) Antimicrobial Soft Cushioned Grips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Double Roller Tamp, Thread Adapter, 48" (CC958)
- MAKITA Carbon Brush Set Part# CB303 (CB303)
- PROTO Ratchet Repair Kit, Round Head (J5252FRK)
- SK PROFESSIONAL TOOLS 3/8" Drive, 4 pt SAE Socket, 4 Points (41438)
- EXCELTA Tweezer, Fine, 5-1/2 in. L, SS (AA-SA-ET)
- EXCELTA Tweezer, Fine, 4-1/4 in. L, SS (3C-SA-SE)
- EXCELTA Tweezer, Fine, 4-1/4 in. L, SS, 1/64 in. Tip (3C-SA)
- EXCELTA 6 in. Stainless Steel Strong Blunt Tweezer (24-SA-SE)
- EXCELTA Tweezer, Fine, 5 in. L, SS (AA-SA-SE)
- EXCELTA Tweezer, Curved Fine, 5 in. L, SS (7-SA-ET)
- AVEN Tweezer, Straight Flat Broad, 4-1/2in.L (18536)
- Excelta Tweezers