Shop All Tweezers
Excelta
Tweezer, Strong Blunt, 6in L, SS, 1/64in Tip
Mfr # 24-6-SA
Zoro # G8507247
product price: $56.59
/ea
$56.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Alignment Pin
- Overall Length 6 in
- Point Type Strong Blunt
- Application Small Item Handling
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 6 in |
Tip Size | 1/64 in |
Length | 6 in |
Tip Width | 0.3 mm |
Details
Item | Tweezers |
Features | Alignment Pin |
Point Type | Strong Blunt |
Application | Small Item Handling |
Material | Stainless Steel |
Resists | Acid, Anti-Magnetic |
Type | Anti-Acid/Anti-Mag |
Product Type | Conventional |
Tip Shape | Point |
Tip Thickness | 0.48 mm |
Tip Material | Stainless Steel |
Grip Style | Knurled |
Tip Texture | Serrated |
Trade Number | 24 |
Resistance Properties | Acid, Corrosion, Magnetic |
Tip Style | Bent |
Tip Angle | 45 Degrees |
Description
Tweezers, Compatible Wire Thickness - Maximum Not Applicable, Grip Style Knurled, Material Stainless Steel, Overall Length 6 in, Product Type Conventional, Resistance Properties Acid, Corrosion, Magnetic, Tip Angle 45 Degrees , Tip Material Stainless Steel, Tip Shape Point, Tip Style Bent, Tip Texture Serrated, Tip Thickness 0.48 mm, Tip Width 0.3 mm, Trade Number 24, Features Alignment Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1 Piece Double-X Hemostat Plier Loop Handle (82034)
- DRILL AMERICA 10" Half Round Smooth File (DIC05059)
- MILWAUKEE TOOL 8" Comfort Grip Hex-Jaw Pliers (48-22-6208)
- WILLIAMS 5 in, 6 in, 7 in, 9 in, 10 in Locking Plier Set (23076)
- EXCELTA Tweezer, Very Fine, 4-3/4 in. L, SS (5-SA-ET)
- EXCELTA Tweezer SS Offset Taper Ultra Fine Point (5A-SA)
- EXCELTA Tweezer, Fine, 5-1/2 in. L, SS (AA-SA-ET)
- EXCELTA Tweezer, Fine, 4-3/4 in. L, SS (3C-SA-ET)
- EXCELTA Forcep 4.25 In. Cobalt Alloy Ultra Fine (5-CO)
- EXCELTA Tweezer, Fine, 4-1/4 in. L, SS (3C-SA-SE)
- AVEN Tweezer, Straight Thick Flat, 4-3/4in.L (18032USA)
- Excelta Tweezers