Shop All Tweezers
Excelta
Tweezer Ss/anti-mag Str Very Fine Point
Mfr # 3C-SA
Zoro # G0864440
product price: $39.59
/ea
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4 1/4 in
- Point Type Fine
- Application Small Item Handling
- Material Stainless Steel
- Tip Size 1/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 4 1/4 in |
Tip Size | 1/64 in |
Length | 4 1/4 in |
Tip Width | 0.18 mm |
Details
Item | Tweezers |
Point Type | Fine |
Application | Small Item Handling |
Material | Stainless Steel |
Resists | Acid, Anti-Magnetic |
Type | Anti-Acid/Anti-Mag |
Standards | ECCN EAR99 |
Product Type | Precision |
Tip Shape | Point |
Tip Material | Stainless Steel |
Tip Texture | Smooth |
Resistance Properties | Crush |
Trade Number | 3C |
Tip Style | Straight |
Tip Thickness | 0.1 mm |
Description
Tweezers, Compatible Wire Thickness - Maximum Not Applicable, Grip Style Not Applicable, Material Stainless Steel, Overall Length 4 1/4 in, Product Type Precision, Resistance Properties Crush, Tip Angle Not Applicable, Tip Material Stainless Steel, Tip Shape Point, Tip Style Straight, Tip Texture Smooth, Tip Thickness 0.1 mm, Tip Width 0.18 mm, Trade Number 3C, Standards ECCN EAR99
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN Marshalltown 19287 Drywall Vacuum Sander (169498)
- WESTWARD 4 lb Sledge Hammer, 10 5/8 in L Hickory Handle, Steel Head (20JX61)
- ULTRA-DEX USA Indexable Boring Bar, S10Q SCLCL3, 7 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (S10Q SCLCL3)
- AMERICAN HAMMER Sledge Hammer, 5 lb., 22 In, Fiberglass (AM5BRFG)
- EXCELTA Tweezer, Fine, 5-1/2 in. L, SS (AA-SA-ET)
- EXCELTA Tweezer, Fine, 4-3/4 in. L, SS (3C-SA-ET)
- EXCELTA Tweezer, Fine, 5 in. L, SS (AA-SA-SE)
- EXCELTA Tweezer, Fine, 4-1/4 in. L, SS (3C-SA-SE)
- EXCELTA Tweezer, Very Fine, 4-1/4 in. L, SS (5-SA-SE)
- EXCELTA Tweezer, Flat, 5-1/4 in. L, SS (2A-SA-ET)
- KNIPEX Precision Tweezers ESD, Insulated (92 08 78 ESD)
- Excelta Inspection and Retrieving Tools