Shop All Tweezers
Excelta
Tweezer SS Offset Taper Ultra Fine Point
Mfr # 5A-SA
Zoro # G0864416
product price: $45.15
/ea
$45.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4 1/2 in
- Material Stainless Steel
- Standards ECCN EAR99
- Product Type Precision
- Tip Shape Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 4 1/2 in |
Tip Width | 0.13 mm |
Details
Item | Tweezers |
Material | Stainless Steel |
Standards | ECCN EAR99 |
Product Type | Precision |
Tip Shape | Point |
Tip Thickness | 0.08 mm |
Tip Material | Stainless Steel |
Tip Angle | 10 Degrees |
Resistance Properties | Magnetic |
Trade Number | 5A |
Tip Style | Offset |
Tip Texture | Smooth |
Description
Tweezers, Compatible Wire Thickness - Maximum Not Applicable, Grip Style Not Applicable, Material Stainless Steel, Overall Length 4 1/2 in, Product Type Precision, Resistance Properties Magnetic, Tip Angle 10 Degrees , Tip Material Stainless Steel, Tip Shape Point, Tip Style Offset, Tip Texture Smooth, Tip Thickness 0.08 mm, Tip Width 0.13 mm, Trade Number 5A, Standards ECCN EAR99
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UWS Replacement Keys, KEYCH505 (KEYCH505)
- GOLDBLATT INDUSTRIES 7 PC Drywall Repair Kit (G05975)
- SUPERCUT 131.5-inch x 1-inch x 0.035 x 2 TPI Carbon Tool Steel Blade (477436)
- PROTO Full Polish Combo Reversible Ratcheting Wrench 7/16"-12 Point (JSCV14T)
- EXCELTA Tweezer, Fine, 5-1/2 in. L, SS (AA-SA-ET)
- EXCELTA Tweezer, Curved Fine, 5 in. L, SS (7-SA-ET)
- EXCELTA Tweezer, Fine, 4-1/4 in. L, SS, 1/64 in. Tip (3C-SA)
- EXCELTA Tweezer, Strong, 4-1/2 in. L, SS (00-SA)
- EXCELTA 6 in. Stainless Steel Strong Blunt Tweezer (24-SA-SE)
- EXCELTA Tweezer, Very Fine, 4-3/4 in. L, SS (5-SA-ET)
- CYNAMED Premium Derf Needle Holder, 4.75" (CYZR-0417)
- Excelta Tweezers