Shop All Tweezers
Excelta
Tweezer, Fine, 5 in. L, SS
Mfr # AA-SA-SE
Zoro # G8576784
product price: $6.15
/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5 in
- Point Type Fine
- Application Small Item Handling
- Material Stainless Steel
- Tip Size Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 5 in |
Tip Size | Fine |
Length | 5 in |
Details
Item | Tweezers |
Point Type | Fine |
Application | Small Item Handling |
Material | Stainless Steel |
Resists | Acid, Anti-Magnetic |
Type | Anti-Acid/Anti-Mag |
Product Type | Conventional |
Tip Style | Straight |
Tip Texture | Smooth |
Trade Number | AA |
Resistance Properties | Acid, Magnetic, Corrosion |
Tip Shape | Point |
Tip Material | Stainless Steel |
Description
Tweezers, Compatible Wire Thickness - Maximum Not Applicable, Grip Style Not Applicable, Material Stainless Steel, Overall Length 5 in, Product Type Conventional, Resistance Properties Acid, Magnetic, Corrosion, Tip Angle Not Applicable, Tip Material Stainless Steel, Tip Shape Point, Tip Style Straight, Tip Texture Smooth, Tip Thickness Not Applicable, Tip Width Not Applicable, Trade Number AA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKY MOUNTAIN TWIST Rmt P-3 Hss Screw Machine #36, #36 Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (95002836)
- MICRO 100 Carbide End Mill, 1.2 mm, Cut 1.2 mm, 2 FLT (MMBM-012-15)
- OSG Jobber Drill Bit, 1/8 in., XPM (8612317)
- CS UNITEC Non Sparking Phillips Screwdriver, 4in (100mm), Beryllium Copper (EX803-2B)
- EXCELTA Tweezer, Very Fine, 4-1/4 in. L, SS (5-SA-SE)
- EXCELTA Tweezer, Fine, 4-1/4 in. L, SS (3C-SA-SE)
- EXCELTA Forcep 4.25 In. Cobalt Alloy Ultra Fine (5-CO)
- EXCELTA Tweezer, Strong, 4-1/2 in. L, SS (00-SA)
- EXCELTA Tweezer 4.75 In SS Very Fine Point (3-SA)
- EXCELTA Tweezer, Curved Fine, 4-1/2 in. L, SS (7-SA-SE)
- AVEN Tweezers, Ez Pick, Pattern 7-Sa, Orange (18072EZ)
- Excelta Inspection and Retrieving Tools