Shop All Tweezers
Excelta
Tweezer, Fine, 5-1/2 in. L, SS
Mfr # AA-SA-ET
Zoro # G8576775
original price:
$47.76
4% off
new price: $45.39
/ea
$45.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Ergo-Tweeze(R) TealShield(TM) Antimicrobial Soft Cushioned Grips
- Overall Length 5 1/2 in
- Point Type Fine
- Application Small Item Handling
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 5 1/2 in |
Tip Size | 1/64 in |
Length | 5 1/2 in |
Tip Width | 0.2 mm |
Details
Item | Tweezers |
Features | Ergo-Tweeze(R) TealShield(TM) Antimicrobial Soft Cushioned Grips |
Point Type | Fine |
Application | Small Item Handling |
Material | Stainless Steel |
Resists | Acid, Anti-Magnetic |
Type | Anti-Acid/Anti-Mag |
Product Type | Small Parts Handling |
Tip Shape | Point |
Tip Style | Straight |
Trade Number | AA |
Grip Style | Cushioned |
Tip Material | Stainless Steel |
Resistance Properties | Acid, Magnetic, Static, Corrosion |
Tip Thickness | 0.2 mm |
Tip Texture | Smooth |
Description
Tweezers, Compatible Wire Thickness - Maximum Not Applicable, Grip Style Cushioned, Material Stainless Steel, Overall Length 5 1/2 in, Product Type Small Parts Handling, Resistance Properties Acid, Magnetic, Static, Corrosion, Tip Angle Not Applicable, Tip Material Stainless Steel, Tip Shape Point, Tip Style Straight, Tip Texture Smooth, Tip Thickness 0.2 mm, Tip Width 0.2 mm, Trade Number AA, Features Ergo-Tweeze(R) TealShield(TM) Antimicrobial Soft Cushioned Grips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Depth Micrometer, 0 to 6" (129-128)
- WIDIA Spiral Point Tap Plug, 3 Flutes (12046)
- AMPG Shock Absorbing Dial Indicator Point (Z9490)
- MORSE Hole Cutter, Metal, Saw Diam. 1-15/16 in. (CTD31)
- EXCELTA Tweezer, Flat, 5-1/4 in. L, SS (2A-SA-ET)
- EXCELTA 6 in. Stainless Steel Strong Blunt Tweezer (24-SA-SE)
- EXCELTA Tweezer, Curved Fine, 5 in. L, SS (7-SA-ET)
- EXCELTA Tweezer, Fine, 5 in. L, SS (AA-SA-SE)
- EXCELTA Tweezer, Very Fine, 4-3/4 in. L, SS (5-SA-ET)
- EXCELTA Tweezer, Curved Fine, 4-1/2 in. L, SS (7-SA-SE)
- A2Z SCILAB Stainless Steel Watch & Jewelery Repair Tweezers #4 Fine Point Forceps (A2Z-ZR264)
- Excelta Tweezers