Shop All Tweezers
Excelta
Tweezer, Curved Fine, 4-1/2in L, 1/64in Tip
Mfr # 7-SA
Zoro # G8507204
product price: $41.95
/ea
$41.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Maximum Visibility Under Magnified Applications
- Overall Length 4 1/2 in
- Point Type Curved Fine
- Application Small Item Handling
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 4 1/2 in |
Tip Size | 1/64 in |
Length | 4 1/2 in |
Tip Width | 0.1 mm |
Details
Item | Tweezers |
Features | Maximum Visibility Under Magnified Applications |
Point Type | Curved Fine |
Application | Small Item Handling |
Material | Stainless Steel |
Resists | Acid, Anti-Magnetic |
Type | Anti-Acid/Anti-Mag |
Product Type | Precision |
Tip Style | Curved |
Tip Angle | 55 Degrees |
Tip Shape | Point |
Trade Number | 7 |
Tip Texture | Smooth |
Tip Thickness | 0.18 mm |
Resistance Properties | Acid, Corrosion, Magnetic |
Tip Material | Stainless Steel |
Description
Tweezers, Compatible Wire Thickness - Maximum Not Applicable, Grip Style Not Applicable, Material Stainless Steel, Overall Length 4 1/2 in, Product Type Precision, Resistance Properties Acid, Corrosion, Magnetic, Tip Angle 55 Degrees , Tip Material Stainless Steel, Tip Shape Point, Tip Style Curved, Tip Texture Smooth, Tip Thickness 0.18 mm, Tip Width 0.1 mm, Trade Number 7, Features Maximum Visibility Under Magnified Applications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4", 3/8", 1/2" Drive Socket Wrench Set SAE, Metric 82 Pieces 4 mm to 19 mm, 5/32 in to 13/16 in (40JD40)
- JONES STEPHENS Curb Box Wrench for Pent. Curb Boxes (M25900)
- IRWIN Nutsetter, 5/16", Steel (IWAF243516)
- BUCKET BOSS Bag/Tote, Tool Bag, Black, Polyester, 29 Pockets (65024)
- EXCELTA Tweezer, Strong, 4-1/2 in. L, SS (00-SA)
- EXCELTA Tweezer, Fine, 4-1/4 in. L, SS (3C-SA-SE)
- EXCELTA 6 in. Stainless Steel Strong Blunt Tweezer (24-SA-SE)
- EXCELTA Tweezer 4.75 In SS Very Fine Point (3-SA)
- EXCELTA Tweezer, Flat, 5-1/4 in. L, SS (2A-SA-ET)
- EXCELTA Tweezer, Flat, 4-3/4 in. L, SS (2A-SA-SE)
- AMSCOPE Tweezers for Gem Jewel Stereo Microscopes (GC-SY)
- Excelta Inspection and Retrieving Tools