Shop All Tweezers
Excelta
Tweezer 5 In. White Delrin Str Replace
Mfr # 159C-RTW
Zoro # G0586209
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Non-Marring
- Overall Length 5 in
- Material Stainless Steel
- Standards ECCN EAR99
- Product Type Replaceable Tip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 5 in |
Tip Width | 2.03 mm |
Details
Item | Tweezers |
Features | Non-Marring |
Material | Stainless Steel |
Standards | ECCN EAR99 |
Product Type | Replaceable Tip |
Resistance Properties | Magnetic |
Tip Thickness | 1.4 mm |
Tip Texture | Smooth |
Temperature - Maximum | 185 Degrees F |
Tip Style | Straight |
Tip Material | Acetal |
Description
Tweezers, Compatible Wire Thickness - Maximum Not Applicable, Grip Style Not Applicable, Material Stainless Steel, Overall Length 5 in, Product Type Replaceable Tip, Resistance Properties Magnetic, Tip Angle Not Applicable, Tip Material Acetal, Tip Style Straight, Tip Texture Smooth, Tip Thickness 1.4 mm, Tip Width 2.03 mm, Trade Number Not Applicable, Features Non-Marring, Standards ECCN EAR99, Temperature - Maximum 185 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 2-Cutter Hammer Drill Bit, Three-Flat Shank 3/8" x 12"L, Round (LBH009)
- HUSQVARNA Single Convex Diamond Tool, 20 Grit, PK3 (ELITE GRIND G1443 S)
- MITUTOYO Absolute Digital Caliper, 0" to 8" (500-172-30)
- GARDNER BENDER Conduit Measuring Mul, 1/2 in. x 3000 ft. (MT1500)
- EXCELTA Forcep 4.25 In. Cobalt Alloy Ultra Fine (5-CO)
- EXCELTA Tweezer, Fine, 4-1/4 in. L, SS, 1/64 in. Tip (3C-SA)
- EXCELTA Tweezer, Strong, 4-1/2 in. L, SS (00-SA)
- EXCELTA Tweezer, Curved Fine, 4-1/2in L, 1/64in Tip (7-SA)
- EXCELTA Tweezer, Very Fine, 4-1/4in. L, 1/64in. Tip (5-SA)
- EXCELTA Tweezer, Fine, 5 in. L, SS (AA-SA-SE)
- AVEN Tweezers, Utility, 6" (18435)
- Excelta Tweezers