Shop All Tweezers
Excelta
Tweezer 4.5 In. Plastic Str Flat Point
Mfr # 2A-ESD
Zoro # G3527520
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Non-Marring
- Overall Length 4 5/8 in
- Material Plastic
- Standards ECCN EAR99
- Product Type Conventional
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 4 5/8 in |
Tip Width | 1.78 mm |
Details
Item | Tweezers |
Features | Non-Marring |
Material | Plastic |
Standards | ECCN EAR99 |
Product Type | Conventional |
Tip Shape | Flat |
Tip Texture | Smooth |
Tip Material | Plastic |
Tip Thickness | 1.78 mm |
Resistance Properties | Heat |
Tip Style | Straight |
Temperature - Maximum | 212 Degrees F |
Description
Tweezers, Compatible Wire Thickness - Maximum Not Applicable, Grip Style Not Applicable, Material Plastic, Overall Length 4 5/8 in, Product Type Conventional, Resistance Properties Heat, Tip Angle Not Applicable, Tip Material Plastic, Tip Shape Flat, Tip Style Straight, Tip Texture Smooth, Tip Thickness 1.78 mm, Tip Width 1.78 mm, Trade Number Not Applicable, Features Non-Marring, Standards ECCN EAR99, Temperature - Maximum 212 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALDEN Drill/Extractor Set, 10 PC, #5-1/2 In Cap (1007P)
- INGERSOLL-RAND Reciprocating Air Saw, General, 10,000 spm (429)
- WESTWARD Tap/Die Set, 30 Pieces (1PZ35)
- WESTWARD #25 3" TiN 135 Deg. Jobber Length Drill Bit (6PRR3)
- EXCELTA Tweezer, Strong Blunt, 6in L, SS, 1/64in Tip (24-6-SA)
- EXCELTA Tweezer, Very Fine, 4-1/4in. L, 1/64in. Tip (5-SA)
- EXCELTA Tweezer SS Offset Taper Ultra Fine Point (5A-SA)
- EXCELTA Tweezer Carbofib Str Repl 3mm Soft Point (159E-RT)
- EXCELTA Tweezer, Fine, 5 in. L, SS, 1/64 in. Tip (AA-SA)
- EXCELTA Tweezer, Strong, 4-1/2 in. L, SS (00-SA)
- AVEN Tweezers, Utility, 8" (18434)
- Excelta Tweezers