Shop All Scissors
Excelta
Scissor 3.5 In. SS Long 1-1/4 In. Blade
Mfr # 297
Zoro # G4563417
product price: $5.89
/ea
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3-1/2"
- Blade Material Stainless Steel
- Features Medium Blades; AISI 440 Standard
- Length Blade: 1-1/4"
- Cutting Action Medium Cuts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 3-1/2" |
Length | Blade: 1-1/4" |
Details
Blade Material | Stainless Steel |
Item | Scissors |
Features | Medium Blades; AISI 440 Standard |
Cutting Action | Medium Cuts |
Description
Scissor 3.5 In. SS Long 1-1/4 In. Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Book Tape, 1.5 in x 15 yd Per Rolls, PK3 (MMM84515)
- REFLECTIX 48 in. X 50 ft. Bubble Pack Insulation (RE310851)
- FLIPSIDE Cork Roll, 4ft x 6ft, 3mm Thick (38000)
- MEAD Pressit No 6 Security Envelopes, White, 55PK (MEA75030)
- ECONOMY Iris Scissors, 4.5in, Straight, Economy, Satin, Each (11-138-S)
- CLAUSS Fabric/Thread, Fabric Shears, Left Hand (10770)
- MILTEX INTEGRA Vantage Mayo Dissecting Scissors, 5.5in, Curved (V95-122)
- 3M COMMERCIAL Scissors, Scotch, Multiprp, 8" (1428)
- VON KLAUS Wire Cutting Scissors, 4.25in, Curved, Von Klaus German Surgical Steel (VK014-0121)
- CYNAMED Premium Advanced Dissection Kit (CYZR-0544)
- WESTCOTT Non-Stick Straight Scissors, 8" (14849)
- Excelta Scissors