Shop All Cutting Pliers
Excelta
Chain Nose Plier, 5-3/4 in., Smooth
Mfr # 2844
Zoro # G8507344
product price: $24.19
/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Dual Leaf Springs, Ergonomic Handle
- Handle Type Ergonomic
- Jaw Length 1 3/8 in
- Jaw Width 3/8 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Excelta
- MFR # 2844
- Zoro # G8507344
- UPC # 662847008733
- Country of Origin Multiple
- Category Cutting Pliers
Dimensions
Jaw Length | 1 3/8 in |
Jaw Width | 3/8 in |
Overall Length | Standard |
Tip Width | 1/2 in |
Cutter Length | 1 1/8 in |
Overall Length Range | Less than 6 in |
Description
The Excelta 2844 Chain Nose Plier is the ideal tool for bending, pulling and gripping. The dual leaf springs give this chain nose plier a smooth action that helps you to grip and pull wires without slipping. It has an ergonomic handle with a teal handle color for easy identification. The 5 3/4 in. long chain nose plier has a 1 5/16" jaw length and 3/8" jaw width. This stainless steel cutting plier also comes with a tether style standard tool. The Excelta Chain Nose Plier is the high quality product designed to help you get your job done easily and efficiently.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Western Style Hand Groov, 6"x6" 1/4"R 1"D (CF1014PF)
- PROTO 1 in Drive Impact Socket 38 mm Size 6 pt Standard Depth, Black Oxide (J10038M)
- CHICAGO-LATROBE Screw Machine Drill Bit, 3/32 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48506)
- MIDWEST SNIPS Aviation Snip, Straight and Wide Curves, 10 in, Steel (MWT-6716S)
- EXCELTA 4 1/2 in Diagonal Cutting Plier Flush Cut Uninsulated (9247E)
- EXCELTA 4 1/4 in Diagonal Cutting Plier Flush Cut Uninsulated (9244E)
- EXCELTA 4 1/2 in Diagonal Cutting Plier Flush Cut Uninsulated (9241E)
- EXCELTA Chain Nose Plier, 4-3/4 in., Smooth (2644)
- EXCELTA 4 1/2 in Diagonal Cutting Plier Semiflush Cut Uninsulated (9243E)
- EXCELTA 4 1/2 in Diagonal Cutting Plier Flush Cut Uninsulated (9242E)
- KNIPEX 8 in End Cutting Nipper Uninsulated (68 01 200)
- Excelta Pliers