Shop All Cutting Pliers
Excelta
Chain Nose Plier, 5-3/4 in., Serrated
Mfr # 2844D
Zoro # G8507353
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Dual Leaf Springs, Ergonomic Handle
- Handle Type Ergonomic
- Jaw Length 1 3/8 in
- Jaw Width 3/8 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Excelta
- MFR # 2844D
- Zoro # G8507353
- UPC # 662847008740
- Country of Origin Multiple
- Category Cutting Pliers
Dimensions
Jaw Length | 1 3/8 in |
Jaw Width | 3/8 in |
Overall Length | Standard |
Tip Width | 1/2 in |
Cutter Length | 1 1/8 in |
Overall Length Range | Less than 6 in |
Description
Chain Nose Plier, Plier Type Chain Nose Pliers, Nose Shape Chain, Jaw Bend 0 Degrees , ESD-Safe Yes, Overall Length 5 3/4 in, Maximum Jaw Opening 1/2 in, Jaw Length 1 3/8 in, Tip Width 1/2 in, Insulated No, Non-Sparking No, Precision Yes, Voltage Rating Not Rated, Application Electronics, Jewelry and Other Precision Work, Cutter Length 1 1/8 in, Cutting Capacities Not Specified, Features Dual Leaf Springs, Ergonomic Handle, Handle Color Teal, Handle Style Ergonomic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 3/4" Drive Impact Socket 6 (45062)
- PELICAN O-Ring Lid for 1500 Cases (1503)
- KLEIN TOOLS Fiberglass Fish Tape Replacement Eyelets, 6-Pack (56116)
- ZORO SELECT Chucking Reamer, 22mm, 8 Flute, HSS (13H756)
- EXCELTA 4 1/2 in Diagonal Cutting Plier Flush Cut Uninsulated (9245E)
- EXCELTA 4 1/2 in Diagonal Cutting Plier Flush Cut Uninsulated (9246E)
- EXCELTA 4 1/2 in Diagonal Cutting Plier Flush Cut Uninsulated (9242E)
- EXCELTA 4 1/2 in Diagonal Cutting Plier Flush Cut Uninsulated (9241E)
- EXCELTA 4 1/2 in Diagonal Cutting Plier Flush Cut Uninsulated (9248E)
- EXCELTA Chain Nose Plier, 4-3/4 in., Smooth (2644)
- KNIPEX 4 1/2 in End Cutting Nipper Uninsulated (64 42 115)
- Excelta Cutting Pliers