Shop All Needle Nose Pliers
Excelta
4 3/4 in TealShield(TM) Bent Long Nose Plier Standard Cushioned Grip Handle
Mfr # 2629
Zoro # G8507256
product price: $20.95
/ea
$20.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length Standard
- Jaw Width 3/8 in
- Features Dual Leaf Springs
- Material Stainless Steel
- Insulated / Uninsulated Uninsulated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Excelta
- MFR # 2629
- Zoro # G8507256
- UPC # 662847008498
- Country of Origin Multiple
- Category Needle Nose Pliers
Dimensions
Overall Length | Standard |
Jaw Width | 3/8 in |
Jaw Length | 3/4 in |
Tip Width | 1/32 in |
Overall Length Range | Less than 6 in |
Cutter Length | 3/4 in |
Description
Bent Long Nose Plier, Plier Type Bent Nose Pliers, Nose Shape Flat, Jaw Bend 60 Degrees , ESD-Safe Yes, Overall Length 4 3/4 in, Maximum Jaw Opening 1/2 in, Jaw Length 3/4 in, Tip Width 1/32 in, Jaw Shape Curved, Insulated No, Non-Sparking No, Voltage Rating Not Rated, Cutter Length 3/4 in, Cutting Capacities Not Specified, Features Dual Leaf Springs, Grip Material Foam, Grip Style Standard Cushion, Handle Color Teal, Handle Style Cushion Grip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/4"-14 NPT HSS 5 Flute Pipe Tap (DWT64009)
- GREY PNEUMATIC SOC 17MM 1"D IMP HEX (4917M)
- MILWAUKEE TOOL SAWZALL BL 10T 6LG, w/BL 10T 6LG 25PK (48-00-8712, 48-00-8712)
- PROTO 3/8 in Drive Hex Socket Bit Metric 4 mm Tip, 2 23/32 in L (J4990-4M-TT)
- EXCELTA 5 1/2 in TealShield(TM) Needle Nose Plier Molded Grip Handle (2847)
- EXCELTA 4 3/4 in Needle Nose Plier Standard Cushioned Grip Handle (2643)
- EXCELTA 4 3/4 in TealShield(TM) Needle Nose Plier Standard Cushioned Grip Handle (2647)
- EXCELTA 4 3/4 in TealShield(TM) Chain Nose Plier Standard Cushioned Grip Handle (2644D)
- EXCELTA 5 3/4 in Long Nose Plier Molded Grip Handle (2843)
- EXCELTA 5 3/4 in TealShield(TM) Bent Long Nose Plier Molded Grip Handle (2829)
- MILWAUKEE TOOL 13 in. Long Reach 3/4 in. Hose Grip Pliers (48-22-6562)
- Excelta Pliers