Shop All Cutting Pliers
Excelta
4 1/2 in Diagonal Cutting Plier Semiflush Cut Uninsulated
Mfr # 9240E
Zoro # G8507466
product price: $63.79
/ea
$63.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Dual Leaf Springs
- Handle Type Soft Cushioned Foam
- Jaw Length 3/8 in
- Jaw Width 3/8 in
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Excelta
- MFR # 9240E
- Zoro # G8507466
- UPC # 662847009822
- Country of Origin United States
- Category Cutting Pliers
Dimensions
Jaw Length | 3/8 in |
Jaw Width | 3/8 in |
Overall Length | 4 1/2 in |
Cutter Length | 3/8 in |
Overall Length Range | Less than 6 in |
Description
You can rely on the Excelta 9240E ESD Diagonal Cutting Plier to cut wire, metal and soft plastic with ease. The pliers have a 25/64 in. jaw length and 27/64 in. jaw width for handling different tasks. They are made of carbon steel, which is stronger than other materials used in cutting pliers. The dual leaf springs ensure smooth action while the induction hardened blades help to keep the tool sharp longer. It also has a soft cushioned foam handle for added comfort when working long hours with it. With its 4 1/2" length, you will be able to use this diagonal cutting plier for all your jobs without difficulty or fatigue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 5-1/4In In ProgressorIn Bi-Metal, PK5 (T345XF)
- ZORO SELECT Drill Bushing, Type H, Drill Size 7/64 In (H165DJ)
- DYNAMIC Tools Adapter 3/8" Female X 1/2" Male, Chrome Finish (D005702)
- DEWALT 20V MAX* Premium 5-Tool Combo Kit (DCK592L2)
- EXCELTA 4 1/2 in Diagonal Cutting Plier Flush Cut Uninsulated (9248E)
- EXCELTA Chain Nose Plier, 5-3/4 in., Serrated (2844D)
- EXCELTA 4 1/2 in Diagonal Cutting Plier Flush Cut Uninsulated (9242E)
- EXCELTA 4 1/4 in Diagonal Cutting Plier Flush Cut Uninsulated (9244E)
- EXCELTA 4 1/2 in Diagonal Cutting Plier Flush Cut Uninsulated (9245E)
- EXCELTA Chain Nose Plier, 4-3/4 in., Smooth (2644)
- KNIPEX Concreters Nippers 8 3/4 (99 01 220 SBA)
- Excelta Pliers