Shop All PEX Tubing
Excelon
Tubing
Mfr # 80901605-25FT
Zoro # G106333221
original price:
$19.66
22% off
new price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Wall Thickness 0.063 in
- Standards USP Class VI Approved
- Color Clear
- Application Air, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Excelon
- MFR # 80901605-25FT
- Zoro # G106333221
- Country of Origin United States
- Category PEX Tubing
Dimensions
Overall Length | 25 ft |
Inside Diameter | 1/16 in |
Outside Diameter | 3/16 in |
Description
Tubing, Application Air, Water, Color Clear, Hardness Shore A 50, Inside Diameter 1/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature 180 Degrees F, Maximum Vacuum Pressure Not Applicable, Outside Diameter 3/16 in, Overall Length 25 ft, Peristaltic Pump Compatible No, PEX Copper Tube Size Not Applicable, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON BR Angle Valve, FNPT Inlet 2-1/2" (AV250-I)
- ZORO SELECT 3/8" MNPT x 3" TBE Red Brass Pipe Nipple Sch 40 (462-030)
- MOON AMERICAN Angle Valve, 1.5 In FNPTxMNH, Brass, Rising (170-1521)
- THRIFCO PLUMBING Industrial Professional Stepped Flanged Plunger (5038032)
- EXCELON Tubing (602005)
- EXCELON Tubing (4411210)
- EXCELON Tubing (41350580-25)
- EXCELON Tubing (4366X1-25)
- EXCELON LLDPE Tube, Natural, 1/2", 500 ft. (#86NUP500)
- EXCELON Tubing (41310580)
- ZORO SELECT PEX Tubing, White, 3/4 in, 300 ft, 100 psi (Q4PC300X)
- Excelon Tubing