Shop All PEX Tubing
Excelon
Tubing
Mfr # 801205-25FT
Zoro # G106333214
original price:
$43.23
35% off
new price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Wall Thickness 0.063 in
- Color Clear
- Application Air, Water
- Standards USP Class VI Approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Excelon
- MFR # 801205-25FT
- Zoro # G106333214
- Country of Origin United States
- Category PEX Tubing
Dimensions
Outside Diameter | 1/2 in |
Inside Diameter | 3/8 in |
Overall Length | 25 ft |
Description
Tubing, Application Air, Water, Color Clear, Hardness Shore A 50, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature 180 Degrees F, Maximum Vacuum Pressure Not Applicable, Outside Diameter 1/2 in, Overall Length 25 ft, Peristaltic Pump Compatible No, PEX Copper Tube Size Not Applicable, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANI-LAV Swivel Hose Adapter, 3/4 In, Brass (N17)
- ZORO SELECT 1" Solder Brass Swing Check Valve (10F330)
- KOHLER/STERLING Toil Tank Gasket Kit (GP51487)
- DWYER INSTRUMENTS Mini Brass Ball Valve, 38 Mini Br Vlv M X F (MV5-SM3)
- EXCELON Tubing (602005)
- EXCELON Tubing (41130580)
- EXCELON Tubing (4366X1-25)
- EXCELON Tubing (41060580)
- EXCELON Tubing (41140580)
- EXCELON Tubing (4411210)
- APOLLO EXPANSION PEX 3/4 in. x 1000 ft. White PEX-A Pipe (EPPW100034)
- Excelon PEX Tubing