Shop All PEX Tubing
Excelon
Tubing
Mfr # 800805-10FT
Zoro # G006333260
original price:
$28.91
34% off
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Wall Thickness 0.125 in
- Standards USP Class VI Approved
- Application Air, Water
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Excelon
- MFR # 800805-10FT
- Zoro # G006333260
- Country of Origin United States
- Category PEX Tubing
Dimensions
Overall Length | 10 ft |
Inside Diameter | 1/4 in |
Outside Diameter | 1/2 in |
Description
Tubing, Application Air, Water, Color Clear, Hardness Shore A 50, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature 180 Degrees F, Maximum Vacuum Pressure Not Applicable, Outside Diameter 1/2 in, Overall Length 10 ft, Peristaltic Pump Compatible No, PEX Copper Tube Size Not Applicable, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 4" Pipe Dia. ABS, Cast Iron Roof Drain (RD2120-AB4)
- PRICE PFISTER Shower Cartridge, Unfinished (974-2910)
- ARROWHEAD BRASS FAUCET LWN FRPRF1/2F6""LF (455-06LF)
- BOBRICK 39-7/8" x 27-7/8" L, Stainless Steel, Two-Wall Shower Grab Bar, 1-1/2" dia., Satin (6861)
- EXCELON Tubing (41310580)
- EXCELON Tubing (451805)
- EXCELON Tubing (41140580)
- EXCELON Tubing (602005)
- EXCELON Tubing (4366X1-25)
- EXCELON Tubing (4411210)
- FAST FANS 0.5 in. Dia. x 25 ft. Type B 160 PSI Pex Tubing, Blue (FA1679664)
- Excelon PEX Tubing