Shop All PEX Tubing
Excelon
Tubing
Mfr # 601910
Zoro # G306333212
original price:
$226.29
28% off
new price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Wall Thickness 0.094 in
- Application Air, Chemical, Water
- Color Clear
- Standards FDA CFR 21
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Excelon
- MFR # 601910
- Zoro # G306333212
- Country of Origin United States
- Category PEX Tubing
Dimensions
Outside Diameter | 11/16 in |
Overall Length | 100 ft |
Inside Diameter | 1/2 in |
Description
Tubing, Application Air, Chemical, Water, Color Clear, Hardness Shore A 60, Inside Diameter 1/2 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Excelon, Material Trade Number Not Applicable, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature Not Applicable, Maximum Vacuum Pressure Not Applicable, Outside Diameter 11/16 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Copper Tube Size Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY EZ-Riser Swivel Loop Hanger, Size 1 In (1010100CP)
- SANITUBE Plate Flange Slip On 304, 4 (38SL4-400)
- CENTRAL BRASS 3-Handle Tub and Shower Set, Polished Chrome, Wall (0971-Z)
- ZORO SELECT Reducing Nipple, Polypropylene, 2" x 1-1/2", Schedule 80, 300 psi Max Pressure (RN200-150)
- EXCELON Tubing (41310580)
- EXCELON Tubing (451805)
- EXCELON Tubing (4410610)
- EXCELON Tubing (41130580)
- EXCELON Tubing (41350580-25)
- EXCELON LLDPE Tube, Natural, 1/2", 500 ft. (#86NUP500)
- ZORO SELECT Tubing, 5/32In IDx1/4 In OD, 100 Ft, Yellow (PE14-AY)
- Excelon Tubing